Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
50MR16TFL35C(EXN |
Q50MR16FL |
Manufacturer Number |
50MR16TFL35CEXN-12V/58309 |
Q50MR16/FL-12 |
Category |
Halogen Lamps -
Halogen Reflector Ar, BR, JDR,
|
Halogen Lamps -
Halogen Reflector Ar, BR, JDR,
|
Classification |
Quartz
|
Halogen
|
UNSPSC |
39101601 - Halogen lamps
|
39101601 - Halogen lamps
|
UPC/EAN/GTIN |
00046135583094 |
00043168254823 |
Weight per package |
0.09 (lbs/each) |
0.1 (lbs/each) |
Description |
50MR16TFL35C(EXN 50W 12V Hal MR16 GU5.3 Bi-Pin Base Reflector Cover
Tungsten Halogen Tru Aim MR16 Titan Axial Filament Uv Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50WATT 12VOLT Flood Beam
|
Q50MR16FL *Delisted* 50W 12V MR16 Standard Flood Hal Lamp
Halogen Lamp, MR16 Shape, 2900 K, 1500 LM Brightness (Lumens), 50 W, 12 V, 2000 H Average Life, GX5.3 2-Pin Base, Exn Ansi Ballast Code, C-6 Filament, Non Dimmable, 2 In Diameter, 1.88 In Length, 0.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.27 (Each) |
$3.67 (Each) |
Carton/Reel |
$4.27 (1 Each) |
$3.67 (1 Each) |
Standard Packaging/Reel |
$85.40 (20 Each) |
$36.70 (10 Each) |
|
Lamp Type |
MR16 |
- |
Shape |
MR16 |
MR16 |
Voltage Rating |
12 |
12 V |
Wattage |
50 |
- |
|
Base Type |
- |
GX5.3 2-Pin |
color rendering index (cri) |
100 |
- |
color temperature |
3000 |
2900 K |
|
Diameter |
- |
2 in |
Length |
- |
1.88 in |
|
Description |
50W 12V HAL MR16 GU5.3 BI-PIN BASE REFLECTOR COVER |
*DELISTED* 50W 12V MR16 STANDARD FLOOD HAL LAMP |
extra long description |
SYL 50MR16TFL35CEXN-12V/58309 50MR1 |
GEL Q50MR16/FL 25482 PARS AND HALOG |
Long Description |
Tungsten Halogen Tru Aim MR16 TITAN Axial Filament UV Filter Hard Dichroic Reflector Cover Glass GU5.3 Bi Pin Base 50Watt 12Volt Flood Beam |
Halogen Lamp, MR16 Shape, 2900 K, 1500 lm Brightness (Lumens), 50 W, 12 V, 2000 h Average Life, GX5.3 2-Pin Base, EXN ANSI Ballast Code, C-6 Filament, Non Dimmable, 2 in Diameter, 1.88 in Length, 0.1 lb |
Product Type |
50MR16TFL35CEXN 12V 20/CS 1/Sku |
Halogen Lamp |
Short Description |
- |
Halogen Lamp, MR16, 2900K, 1500 lm, 50W, 12V |
|
ANSI Ballast Code |
- |
EXN |
average life |
4000 |
2000 h |
Base |
GU5.3 Bipin |
- |
beam angle |
36 |
- |
Brightness (Lumens) |
- |
1500 lm |
dimmable |
Yes |
- |
Filament Type |
- |
C-6 |
lumens |
900 |
- |
package quantity |
- |
20 CA |
start type |
Instant |
- |
Voltage |
12.00 V |
- |
|
Brand |
Sylvania (Usc) |
GE Current |
Manufacturers Part Number |
50MR16/T/FL35/C(EXN)-12V/58309 |
Q50MR16/FL |
sub brand |
TRU-AIM TITAN |
- |
|
Category Description |
QUARTZ |
HALOGEN |
Type |
HALOGEN |
- |
|
|
Application |
Medium Screwbase or bi-pin |
Floodlight |
standard |
EXN |