Nacogdoches |
300 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
3M |
Catalog Number |
30452 |
512B0X |
Manufacturer Number |
30-452 |
512-POUCH |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250304523 |
00054007081616 |
Weight per package |
0.71 (lbs/each) |
0.009 (lbs/each) |
Description |
30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
|
512B0X Red Wire Connector (100/Pouch)
Wire Connector, Red Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.37 (Each) |
$0.00 (Each) |
Carton/Reel |
$37.35 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$373.51 (1000 Each) |
$0.00 (1000 Each) |
|
connection |
- |
Wire |
Material |
Flame-Retardant Polypropylene |
- |
Number of Conductors |
1 to 6 |
- |
Voltage Rating |
600 |
- |
|
Color |
Red |
Red Safety |
Insulation Color |
Red |
Red |
|
|
Description |
WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX |
RED WIRE CONNECTOR (100/POUCH) |
extra long description |
IDEAL 30-452 WINGNUT 452 RED, 100 B |
3M 512-POUCH Red Spring Connector ( |
Features |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
- |
Long Description |
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb |
Wire Connector, Red Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity |
Product Type |
Twist-On Wingnut |
Wire Connector |
Short Description |
Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag |
Wire Connector, Red, 100 Pouch;1 CT;1000 PK |
Special Features |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
- |
|
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
1000 CT |
100 Pouch;1 CT;1000 PK |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
- |
|
|
Brand |
Ideal |
Minnesota Mining (3M) |
Manufacturers Part Number |
30-452 |
512B0X |
sub brand |
Wing-Nut(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
Spring Connector |
|
minimum qty |
100 |
100 |
Status |
- |
Inactive |
|
|
Application |
Insulating or Joining 2 or more conductors |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |
UL, IEC, and CSA |
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
Call nearest store for Item Price
|