Nacogdoches |
18 |
18 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Multi Fittings/Kraloy |
Catalog Number |
5144028 |
SMR20TA |
Manufacturer Number |
5144028 |
068063 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Clamps, Straps, Exp CPLGS
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39131707 - Electrical conduit coupling
|
-
|
UPC/EAN/GTIN |
00088700033689 |
N/A |
Weight per package |
20 (lbs/each) |
0 |
Description |
5144028 2" Meter Riser W/ Ta Expansion Coupling
Expansion Coupling, 2 In Trade Size, 26.625 In Length, Gray, 20 LB
|
SMR20TA 2" Meter Riser W/ Ta Expansion Coupling
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.14 (Each) |
$0.00 (Each) |
Carton/Reel |
$562.21 (16 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$562.21 (16 Each) |
$0.00 (1 Each) |
|
|
|
Description |
2" METER RISER W/ TA EXPANSION COUPLING |
- |
extra long description |
CTX 5144028 2 FAB EXP CPLG W/TERM A |
- |
Features |
CANTEX 5144028 is a 2 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter. |
- |
Long Description |
Expansion Coupling, 2 in Trade Size, 26.625 in Length, Gray, 20 lb |
- |
Product Type |
Expansion Coupling |
- |
Short Description |
Meter Riser Expansion Joint with Terminal Adapter, 2 in |
- |
Special Features |
Includes a Terminal Adapter |
- |
|
Color/Finish |
Gray |
- |
for use with |
Type EB and DB Utility Duct |
- |
package quantity |
16 CT |
- |
Standards Met |
ETL Listed;UL Listed |
- |
|
|
Brand |
CANTEX INC. |
Multi Fittings/Kraloy |
Manufacturers Part Number |
5144028 |
068063 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
|
|
|
Application |
Electrical Service Entrance where Underground Service Emerges to Connect to the Meter |
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
Call nearest store for Item Price
|