Nacogdoches |
20 |
62 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
LT150 |
5236 |
Manufacturer Number |
LT150 |
5236 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00784564301505 |
00786210052366 |
Weight per package |
0.83 (lbs/each) |
0.965 (lbs/each) |
Description |
LT150 1-1/2" LT STR Steel Conn
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.625 In Length, 2.438 In Diameter, Non-Insulated, Threaded Connection, 70.5 LB/100
|
5236 1-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, 17/8 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 96.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.73 (Each) |
$47.78 (Each) |
Carton/Reel |
$63.46 (2 Each) |
$477.79 (10 Each) |
Standard Packaging/Reel |
$634.62 (20 Each) |
$477.79 (10 Each) |
|
Material |
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) |
Steel |
|
Finish |
Zinc Electroplated |
Zinc Electroplated/Chromate Coating |
|
Diameter |
2.438 in |
17/8 in;47.6 mm |
Length |
1.625 in |
2-23/32 in;69.1 mm |
Size |
- |
1-1/2 INCH |
|
Description |
1-1/2" LT STR STEEL CONN |
1-1/2" STR STEEL LT CONN |
extra long description |
MIDWEST LT150 1 1/2 LT CONN |
ABB 5236 1 1/2 IN NONINSUL LIQ-TIGH |
Features |
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications. |
Liquidtight Conduit Fitting, Straight 1-1/2 Inch, Non-Insulated Malleable Iron |
Long Description |
Liquid Tight Straight Connector, 1-1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.625 in Length, 2.438 in Diameter, Non-Insulated, Threaded Connection, 70.5 lb/100 |
Liquid Tight Straight Connector, 1-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, 17/8 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 96.5 lb/100 |
Product Type |
1 1/2 LT Conn |
Liquid Tight Straight Connector |
Short Description |
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1-1/2 in, Straight |
Liquid Tight Straight Connector, Steel, 1-1/2 in, Straight, Insulated |
Special Features |
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
|
Connection Orientation |
Straight |
Straight |
Connection Type |
Threaded |
Threaded |
dimensions |
2.3800 IN X 2.4400 IN X 2.4400 IN |
- |
for use with |
Liquidtight Flexible Metallic Conduit |
Liquid Tight Flexible Metal Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Number of Outlets |
- |
1 |
package quantity |
2 CT |
2 CT;10 PK |
Standards Met |
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189 |
UL E23018 Listed;CSA Certified |
Thread Size |
- |
1-1/2 in NPT |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
LT150 |
5236 |
sub brand |
Liquidator(TM) |
ABB |
|
Category Description |
METALLIC FITTINGS |
STEEL EMT FITTINGS |
Type |
Liquidtight connector |
Connectors-Straight |
|
Trade Size |
1-1/2 in |
1-1/2 in |
|
Weight |
70.5 lb/100 |
96.5 lb/100 |
|
Application |
Commercial;Industrial;Residential;Wet/Hazardous Location |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
- |
UL E23018, CSA |