Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
5260 |
LT40090 |
Manufacturer Number |
5260 |
LT40090 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00786210052601 |
00784564904003 |
Weight per package |
21 (lbs/each) |
23.3 (lbs/each) |
Description |
5260 4" 90D LT Conn
Liquidtight Conduit Fitting, 90 Degree 4 Inch, Non-Insulated Malleable Iron
|
LT40090 4" 90D LT Steel Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Malleable Iron, 4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$820.71 (Each) |
$388.71 (Each) |
Carton/Reel |
$820.71 (1 Each) |
$388.71 (1 Each) |
Standard Packaging/Reel |
$820.71 (1 Each) |
$388.71 (1 Each) |
|
connection |
- |
Threaded |
Material |
Malleable Iron |
- |
|
Color |
- |
MALLEABLE IRON |
Finish |
Zink Chromate |
- |
|
|
Description |
4" 90D LT CONN |
4" 90D LT STEEL CONN |
extra long description |
ABB 5260 4 INCH NON-INSUL 90 DEG LT |
MIDWEST LT40090 4 LT 90 DEGREE CONN |
Features |
- |
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu |
Long Description |
Liquidtight Conduit Fitting, 90 Degree 4 Inch, Non-Insulated Malleable Iron |
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Malleable iron, 4" |
Product Type |
4 Inch Non-Insul 90 Deg LT Conn |
4 LT 90 Degree Conn |
|
dimensions |
- |
13.8100 IN X 5.7500 IN X 13.8100 IN |
installation type |
- |
THREADED |
|
Brand |
T&B Ind Fitting |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
5260 |
LT40090 |
|
Category Description |
FLEX & MC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-90 Degree |
Liquidtight connector |
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL E23018, CSA |
UL 467, UL 514B, CSA C22.49 |