Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP528 |
52C5011225 |
Manufacturer Number |
TP528 |
52C5011/2-25 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105285 |
00785991140200 |
Weight per package |
0.49 (lbs/each) |
0.476 (lbs/each) |
Description |
TP528 4SQ, 1G11-1/2RSD Tile CVR
Eaton Crouse-Hinds Series Tile Wall Square Cover, 4", Raised Surface, One Device, Steel, 1-1/2" Raised, 11.0 Cubic Inch Capacity
|
52C5011225 4SQ, 1G, 1-1/2" RSD Tile CVR
Square Tile Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.4763 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.17 (Each) |
$5.21 (Each) |
Carton/Reel |
$5.17 (1 Each) |
$130.28 (25 Each) |
Standard Packaging/Reel |
$129.33 (25 Each) |
$130.28 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Ivory |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
101.6 mm |
Size |
4" |
4 Inches |
Width |
- |
101.6 mm |
|
Description |
4SQ,1G11-1/2RSD TILE CVR |
4SQ, 1G, 1-1/2" RSD TILE CVR |
extra long description |
THEP TP528 4SQ BX 1 1/2 RSD 1 DEV T |
ABB 52C5011/2-25 4SQ TILE CVR 1G, 1 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Single Gang Square-Cut Tile Wall Cover, 11 Cubic Inches, 4 Inch Square x 1-1/2 Inch Raised, Pre-Galvanized Steel, pack of 25. |
Long Description |
Eaton Crouse-Hinds series Tile Wall Square Cover, 4", Raised surface, one device, Steel, 1-1/2" raised, 11.0 cubic inch capacity |
Square Tile Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.4763 lb/EA |
Product Type |
Raised Box Cover |
4SQ Tile CVR 1G, 1-1/2 RSD, 11cu |
Short Description |
4" Square Raised Box Cover, Steel, 1 Gang, 1-1/2" Raised |
Square Tile Cover, Steel, Pre-Galvanized, Silver |
Special Features |
One Device, Weight 50 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Tile or Brick |
Square Boxes |
Knockouts |
- |
0 |
Mounting Type |
- |
Surface Mount |
number of outlet |
- |
1 |
package quantity |
25 PK |
25 CT |
Standards Met |
UL MA |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP528 |
52C5011/2-25 |
sub brand |
Crouse-Hinds series |
Steel City |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Tile wall square cover |
Outlet Box Covers |
|
Weight |
50 lb/EA |
0.4763 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |
UL E2969 |