Nacogdoches |
191 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54105 |
GL614 |
Manufacturer Number |
54105 |
GL614 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541051 |
00662381036025 |
Weight per package |
0.015 (lbs/each) |
0.02 (lbs/each) |
Description |
54105 #6 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
GL614 #6 1-Hole Compression Lug 1/4" Bolt
Compression Connector, #6 Awg Conductor Size, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, +90 °C Operating Temperature, 1.496 In Overall Length, 600 V Ac, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.47 (Each) |
$2.55 (Each) |
Carton/Reel |
$123.34 (50 Each) |
$2.55 (1 Each) |
Standard Packaging/Reel |
$123.34 (50 Each) |
$254.57 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
Compression |
Voltage Rating |
35,000 |
600 |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Finish |
- |
Tin Plated |
Insulation Color |
Blue (Die Color) |
Blue |
|
Overall Length |
1.23 in |
1.496 in |
Size |
- |
L=1.50 - W=.420 - OD=.300 - ID=.200 |
|
Description |
#6 1H COMP LUG |
#6 1-HOLE COMPRESSION LUG 1/4" BOLT |
extra long description |
ABB 54105 No6 CU STD. BRL. 1 HOLE 1 |
NSI GL614 CU CMP Lug Short 6 AWG 1/ |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Short Barrel Copper Lug, one hole with peep hole, wire range of 6 AWG. Produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Marked with die index and color coded blue. cULus Listed for 35KV maximum when properly installed. |
Long Description |
Standard Barrel Single Hole Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
Compression Connector, #6 AWG Conductor Size, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, +90 °C Operating Temperature, 1.496 in Overall Length, 600 V ac, 0.02 lb/EA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP Lug Short 6 Awg 1/4 Bolt Size |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.23 in L, 35 kV |
#6 to #8 AWG Compression Connector, Non-Insulated, 1.496 in L, 600 VAC |
Special Features |
Standard Barrel;High Conductivity |
Marked with Die Index and Color Coded |
|
Cable Size |
6 AWG |
# 6 AWG (STR) |
For Stud Size |
1/4 in |
1/4 in |
for use with |
Copper Conductor |
Terminate;Splice;Tap Power Connectors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG |
#8 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
600 V ac |
Minimum Conductor Size |
- |
#6 AWG |
Number of Holes |
1 |
1 |
package quantity |
50 CT;500 PK |
100 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15 |
Stud Size |
0.25 |
0.25 |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54105 |
GL614 |
sub brand |
Color-Keyed |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Short Barrel - One Hole |
|
Weight |
0.02 lb/EA |
0.02 lb/EA |
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
1/4 Mounting Hole |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |