Nacogdoches |
105 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54105 |
LCAS614L |
Manufacturer Number |
54105 |
LCAS6-14-L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541051 |
00074983225224 |
Weight per package |
0.015 (lbs/each) |
1 (lbs/each) |
Description |
54105 #6 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
LCAS614L 6AWG 1HOLE Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.28 In Overall Length, 35 KV, 1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.47 (Each) |
$1.22 (Each) |
Carton/Reel |
$123.34 (50 Each) |
$61.13 (50 Each) |
Standard Packaging/Reel |
$123.34 (50 Each) |
$61.13 (50 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35,000 |
- |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Insulation Color |
Blue (Die Color) |
Blue (Code) |
|
Overall Length |
1.23 in |
1.28 in |
Size |
- |
#6 AWG Code |
|
Description |
#6 1H COMP LUG |
6AWG 1HOLE LUG |
extra long description |
ABB 54105 No6 CU STD. BRL. 1 HOLE 1 |
PAN LCAS6-14-L Pan-Lug™ LCAS6-14-L |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.28 in Overall Length, 35 kV, 1 lb/EA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Standard Barrel Lug |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.23 in L, 35 kV |
Standard Barrel Lug, Non-Insulated, 1.28 in L, 35 kV |
Special Features |
Standard Barrel;High Conductivity |
Tin-Plated to Inhibit Corrosion |
|
Cable Size |
6 AWG |
- |
For Stud Size |
1/4 in |
1/4 in |
for use with |
Copper Conductor |
Stranded Copper Conductors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG |
#6 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
35 kV |
media |
- |
Yes |
Number of Holes |
1 |
1 |
package quantity |
50 CT;500 PK |
50 PK |
Standards Met |
UL Listed E9809;CSA Certified |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3 |
Stud Size |
0.25 |
1/4 |
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
54105 |
LCAS614L |
sub brand |
Color-Keyed |
Type LCAS |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Compression Lug |
|
Weight |
0.02 lb/EA |
1 lb/EA |
|
Mounting |
- |
9/16 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |