Item Comparison: 54109, 54909BE

Item

54109 - 1/0 1H Comp Lug - Color-Keyed

54109
1/0 1H Comp Lug

$7.5532 Each

$75.53 (10 Each)

QTY:
Each
Add
54909BE - 1/0AWG 1H Cop Lug - Color-Keyed

54909BE
1/0AWG 1H Cop Lug

$10.8598 Each

$108.60 (10 Each)

QTY:
Each
Add
Nacogdoches 47 0
All Stores 2,858 144
Vendor Color-Keyed Color-Keyed
Catalog Number 54109 54909BE
Manufacturer Number 54109 54909BE
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541099 00786210890111
Weight per package 0.055 (lbs/each) 0.06 (lbs/each)
Description 54109 1/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 In Overall Length, Tongue Terminal, 35 KV, 0.06 LB/Ea
54909BE 1/0AWG 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 1/0 Awg, 3/8 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.55 (Each) $10.86 (Each)
Carton/Reel $75.53 (10 Each) $108.60 (10 Each)
Standard Packaging/Reel $75.53 (10 Each) $108.60 (10 Each)
insulation None None
Material Copper Copper
Terminal Type Tongue Tongue
Voltage Rating 35 kV 35 kV
Color Pink Pink
Conductor Material Copper Copper
Insulation Color Pink (Die Color) Pink (Die Color)
Overall Length 1.88 in 2.23 in
Description 1/0 1H COMP LUG 1/0AWG 1H COP LUG
extra long description ABB 54109 1/0 CU STD BRL. 1 HOLE 3/ ABB 54909BE CU TP 1HL LUG LONG BRL
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Long Description Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 in Overall Length, Tongue Terminal, 35 kV, 0.06 lb/EA Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 1/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Product Type 1/0 Cu STD BRL. 1 Hole 3/8 In Bolt Compression Lug
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.88 in L, 35 kV 1/0 AWG Compression Lug, Non-Insulated, 2.23 in L, 35 kV
Special Features Standard Barrel;High Conductivity Long Barrel;High Conductivity
Cable Size 1/0 AWG 1/0 AWG
For Stud Size 3/8 in 3/8 in
for use with Copper Conductor Copper Conductor
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 1/0 AWG 1/0 AWG
Maximum Voltage Rating 35 kV 35 kV
Number of Holes 1 1
package quantity 10 CT;100 PK 10 CT;100 PK
Standards Met UL Listed E9809;CSA Certified UL Listed E9809;CSA Certified
Stud Size 3/8 in 3/8 in
Brand Thomas & Betts COLOR-KEYED
Manufacturers Part Number 54109 54909BE
sub brand Color-Keyed Color-Keyed
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Long Barrel
Weight 0.06 lb/EA 0.06 lb/EA
standard UL E9809 / UL E9809 UL E9809 / UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat