Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54212 |
LCD4038DX |
Manufacturer Number |
54212 |
LCD4/0-38D-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Terminals
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210542126 |
00074983383313 |
Weight per package |
0.143 (lbs/each) |
2 (lbs/each) |
Description |
54212 4/0 2H Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
|
LCD4038DX 4/0AWG 2HOLE Lug
Standard Barrel Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 3.44 In Overall Length, Tongue Terminal, 35 KV, 2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.53 (Each) |
$10.84 (Each) |
Carton/Reel |
$185.31 (10 Each) |
$108.43 (10 Each) |
Standard Packaging/Reel |
$1,853.06 (100 Each) |
$108.43 (10 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
35,000 |
- |
|
Color |
Purple |
Purple |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Purple (Code) |
|
Overall Length |
- |
3.44 in |
Size |
- |
4/0 AWG Code |
|
Description |
4/0 2H LUG |
4/0AWG 2HOLE LUG |
extra long description |
ABB 54212 CU TP 2HL LUG STNDBRL 4/0 |
PAN LCD4/0-38D-X Pan-Lug™ LCD4/0-38 |
Long Description |
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple |
Standard Barrel Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 3.44 in Overall Length, Tongue Terminal, 35 kV, 2 lb/EA |
Product Type |
Cu TP 2HL Lug STNDBRL 4/0 3/8B Pur |
Standard Barrel Lug |
Short Description |
- |
Standard Barrel Lug, Non-Insulated, 3.44 in L, 35 kV |
Special Features |
- |
Tin-Plated to Inhibit Corrosion |
|
Cable Size |
4/0 AWG |
- |
For Stud Size |
- |
3/8 in |
for use with |
- |
Stranded Copper Conductors |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
4/0 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
35 kV |
media |
- |
Yes |
Number of Holes |
2 |
2 |
package quantity |
- |
10 PK |
Standards Met |
- |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed |
Stud Size |
0.375 |
3/8 |
|
Brand |
COLOR-KEYED |
Panduit Corporation |
Manufacturers Part Number |
54212 |
LCD4038DX |
sub brand |
- |
Type LCD |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
TERMINALS |
Type |
Standard Barrel |
Compression Lug |
|
|
Mounting |
- |
1 1/4 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |