Nacogdoches |
0 |
100 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
5441J |
TB384 |
Manufacturer Number |
5441J |
TB384 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161609 - Toggle bolts
|
31161609 - Toggle bolts
|
UPC/EAN/GTIN |
00705591260375 |
00781002168201 |
Weight per package |
0.1853 (lbs/each) |
0.169 (lbs/each) |
Description |
5441J 3/8 X 4 Round Head Toggle Bolt Zinc
Toggle Bolt, Round Head, 4 In Length, Zinc Plated, 3/8 In Diameter, 2.77 LB
|
TB384 3/8'' X 4'' Slotted Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted Head, 4 In Length, Zinc Plated, 3/8 In Diameter, Slotted Drive, 0.17 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.56 (Each) |
$2.51 (Each) |
Carton/Reel |
$23.47 (15 Each) |
$125.26 (50 Each) |
Standard Packaging/Reel |
$140.84 (90 Each) |
$125.26 (50 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3/8 in |
3/8 |
Length |
4 in |
4 |
Size |
- |
3/8 x 4 |
|
Description |
3/8 X 4 ROUND HEAD TOGGLE BOLT ZINC |
3/8'' X 4'' SLOTTED MUSHROOM HEAD TOGGLE BOLT |
extra long description |
PECO 5441J 3/8X4 ROUND HEAD TOGGLE |
DOTTIE TB384 3/8 X 4 Toggle Bolts S |
Features |
- |
Mushroom Head Provides a Large Bearing Surface |
Long Description |
Toggle Bolt, Round Head, 4 in Length, Zinc Plated, 3/8 in Diameter, 2.77 lb |
Toggle Bolt, Steel, Slotted Head, 4 in Length, Zinc Plated, 3/8 in Diameter, Slotted Drive, 0.17 lb |
Product Type |
Toggle Bolt |
Toggle Bolt |
Short Description |
Toggle Bolt, Zinc Plated, 4 in, 3/8 in |
Toggle Bolt, Steel, Zinc Plated, 4 in, 3/8 |
Special Features |
- |
Features: Mushroom Head Provides a Large Bearing Surface |
|
Drill Size |
- |
7/8 |
Drive Type |
- |
Slotted |
Head Style |
Round |
Slotted |
Head Type |
- |
Mushroom |
package quantity |
15 JR |
250 CT |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
5441J |
TB384 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Bolt |
Mushroom Head with Spring Wing |
|
|
|
Application |
- |
Hollow Walls |