Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Color-Keyed |
Catalog Number |
54951BE |
54862BE |
Manufacturer Number |
54951BE |
54862BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210190297 |
00786210898025 |
Weight per package |
0.075 (lbs/each) |
0.136 (lbs/each) |
Description |
54951BE 2/0 35KV Lug
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.08 LB/Ea
|
54862BE 2/0AWG 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 2/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.45 (Each) |
$16.27 (Each) |
Carton/Reel |
$52.25 (5 Each) |
$162.73 (10 Each) |
Standard Packaging/Reel |
$261.27 (25 Each) |
$162.73 (10 Each) |
|
insulation |
None |
None |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
Tongue |
Voltage Rating |
35,000 |
35,000 |
|
Color |
Black |
Black |
Conductor Material |
Copper |
Copper |
Insulation Color |
Black (Die Color) |
Black (Die Color) |
|
Overall Length |
2.60 in |
4.20 in |
|
Description |
2/0 35KV LUG |
2/0AWG 2H COP LUG |
extra long description |
ABB 54951BE CU TP 1HL LUG LONG BRL |
ABB 54862BE CONNECTOR, CU LONG BARL |
Features |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Long Description |
Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.08 lb/EA |
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code Black |
Product Type |
Cu TP 1HL Lug Long BRL 2/0 1/2B BLK |
Compression Lug |
Short Description |
2/0 AWG Compression Lug, Non-Insulated, 2.60 in L, 35 kV |
2/0 AWG Compression Lug, Non-Insulated, 4.20 in L, 35 kV |
Special Features |
Long Barrel;High Conductivity |
Long Barrel;High Conductivity |
|
Cable Size |
2/0 AWG |
2/0 AWG |
For Stud Size |
1/2 in |
1/2 in |
for use with |
Copper Conductor |
Copper Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
2/0 AWG |
2/0 AWG |
Maximum Voltage Rating |
35 kV |
35 kV |
Number of Holes |
1 |
2 |
package quantity |
5 CT;25 PK |
10 CT;100 PK |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed E9809;CSA Certified |
Stud Size |
0.5 |
0.5 |
|
Brand |
Thomas & Betts |
Color Keyed / Blackburn |
Manufacturers Part Number |
54951BE |
54862BE |
sub brand |
Color-Keyed |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Long Barrel |
|
Weight |
0.08 lb/EA |
0.14 lb/EA |
|
standard |
UL E9809 |
UL E9809 |