Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Color-Keyed |
Catalog Number |
LCC2012X |
54862BE |
Manufacturer Number |
LCC2/0-12-X |
54862BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983902309 |
00786210898025 |
Weight per package |
1 (lbs/each) |
0.136 (lbs/each) |
Description |
LCC2012X 2/0AWG 2HOLE Lug
Two-Hole, Long Barrel Lug, 2/0 Awg Wire, 1/2 Stud Hole, 1.75 Hole Spacing.
|
54862BE 2/0AWG 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 2/0 Awg, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.74 (Each) |
$16.27 (Each) |
Carton/Reel |
$67.39 (10 Each) |
$162.73 (10 Each) |
Standard Packaging/Reel |
$134.78 (20 Each) |
$162.73 (10 Each) |
|
insulation |
- |
None |
Material |
Tin-Plated Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
- |
35,000 |
|
Color |
Black |
Black |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Black (Die Color) |
|
Overall Length |
- |
4.20 in |
Size |
2/0 AWG Code |
- |
|
Description |
2/0AWG 2HOLE LUG |
2/0AWG 2H COP LUG |
extra long description |
PAN LCC2/0-12-X Pan-Lug™ LCC2/0-12- |
ABB 54862BE CONNECTOR, CU LONG BARL |
Features |
- |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Long Description |
Two-hole, long barrel lug, 2/0 AWG wire, 1/2 stud hole, 1.75 hole spacing. |
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code Black |
Product Type |
Pan-Lug™ LCC2/0-12-X Copper Compression Connectors - Lugs |
Compression Lug |
Short Description |
- |
2/0 AWG Compression Lug, Non-Insulated, 4.20 in L, 35 kV |
Special Features |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
Long Barrel;High Conductivity |
|
Cable Size |
- |
2/0 AWG |
For Stud Size |
- |
1/2 in |
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
2/0 AWG |
Maximum Voltage Rating |
- |
35 kV |
media |
Yes |
- |
Number of Holes |
2 |
2 |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Stud Size |
1/2 |
0.5 |
|
Brand |
PANDUIT |
Color Keyed / Blackburn |
Manufacturers Part Number |
LCC2/0-12-X |
54862BE |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Long Barrel |
|
|
Mounting |
1.56 |
- |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL E9809 |