Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54878BE |
LCC600126 |
Manufacturer Number |
54878BE |
LCC600-12-6 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210898100 |
00074983902767 |
Weight per package |
0.785 (lbs/each) |
1 (lbs/each) |
Description |
54878BE 600MCM 2H Comp Lug
Compression Lug, 600 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 5.83 In Overall Length, Tongue Terminal, 35 KV, 0.79 LB/Ea
|
LCC600126 600MCM 2HOLE Lug
The LCC600-12-6 Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.80 (Each) |
$25.76 (Each) |
Carton/Reel |
$286.81 (6 Each) |
$154.54 (6 Each) |
Standard Packaging/Reel |
$286.81 (6 Each) |
$154.54 (6 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35,000 |
- |
|
Color |
Green |
Green |
Conductor Material |
Copper |
- |
Insulation Color |
Green (Die Color) |
- |
|
Overall Length |
5.83 in |
- |
Size |
- |
600 kcmil Code |
|
Description |
600MCM 2H COMP LUG |
600MCM 2HOLE LUG |
extra long description |
ABB 54878BE CU TP 2HL LUG LONGBRL 6 |
PAN LCC600-12-6 Pan-Lug™ LCC600-12- |
Features |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
- |
Long Description |
Compression Lug, 600 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 5.83 in Overall Length, Tongue Terminal, 35 kV, 0.79 lb/EA |
The LCC600-12-6 Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified. |
Product Type |
Cu TP 2HL Lug Longbrl 600 1/2B GRN |
Pan-Lug™ LCC600-12-6 Comp. Lug, Tin PLT Copper, STRT, Two 1/ |
Short Description |
600 kcmil Compression Lug, Non-Insulated, 5.83 in L, 35 kV |
- |
Special Features |
Long Barrel;High Conductivity |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
600 kcmil |
- |
For Stud Size |
1/2 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
600 kcmil |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
- |
Yes |
Number of Holes |
2 |
2 |
package quantity |
1 CT;60 Pk |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
0.5 |
1/2 |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54878BE |
LCC600-12-6 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Compression Lug |
|
|
Mounting |
- |
2-3/4 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |