Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Color-Keyed |
Catalog Number |
LCB614L |
54905BE |
Manufacturer Number |
LCB6-14-L |
54905BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983901791 |
00786210890098 |
Weight per package |
2 (lbs/each) |
0.017 (lbs/each) |
Description |
LCB614L 6AWG 1HOLE Lug
Long Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
|
54905BE 6AWG 1H Cop Lug
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.65 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.97 (Each) |
$3.81 (Each) |
Carton/Reel |
$98.74 (50 Each) |
$190.71 (50 Each) |
Standard Packaging/Reel |
$98.74 (50 Each) |
$190.71 (50 Each) |
|
insulation |
- |
None |
Material |
Tin-Plated Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
- |
35,000 |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Insulation Color |
Blue (Code) |
Blue (Die Color) |
|
Overall Length |
1.93 in |
1.65 in |
Size |
#6 AWG Code |
- |
|
Description |
6AWG 1HOLE LUG |
6AWG 1H COP LUG |
extra long description |
PAN LCB6-14-L Pan-Lug™ LCB6-14-L Co |
ABB 54905BE 1 HOLE LONG BARREL 1/4 |
Features |
- |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Long Description |
Long Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.93 in Overall Length, 35 kV, 1 lb/EA |
Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.65 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
Product Type |
Long Barrel Lug |
Compression Lug |
Short Description |
Long Barrel Lug, Non-Insulated, 1.93 in L, 35 kV, #6 AWG Conductor Size |
#8 AWG Compression Lug, Non-Insulated, 1.65 in L, 35 kV |
Special Features |
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance |
Long Barrel;High Conductivity |
|
Cable Size |
- |
6 AWG |
For Stud Size |
1/4 in |
1/4 in |
for use with |
Stranded Copper Conductors |
Copper Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG |
#6 AWG |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
35 kV |
media |
Yes |
- |
Number of Holes |
1 |
1 |
package quantity |
50 PK |
50 CT;500 PK |
Standards Met |
CSA Certified;UL Listed |
UL Listed E9809;CSA Certified |
Stud Size |
1/4 |
0.25 |
|
Brand |
Panduit Corporation |
COLOR-KEYED |
Manufacturers Part Number |
LCB614L |
54905BE |
sub brand |
Type LCB |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Copper Compression Connectors - Lugs |
Long Barrel |
|
Weight |
1 lb/EA |
0.02 lb/EA |
|
Mounting |
1-1/4 |
- |
standard |
C22.2 No. 65-13, 486A-486B File #E52164 |
UL E9809 |