Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54905BE |
YA6C |
Manufacturer Number |
54905BE |
YA6C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210890098 |
00781810501757 |
Weight per package |
0.017 (lbs/each) |
0.02 (lbs/each) |
Description |
54905BE 6AWG 1H Cop Lug
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.65 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
YA6C #6 Comp Lug 1/4" Stud Hole
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.81 In Overall Length, Compression Terminal, 35 KV
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.81 (Each) |
$6.85 (Each) |
Carton/Reel |
$190.71 (50 Each) |
$6.85 (1 Each) |
Standard Packaging/Reel |
$190.71 (50 Each) |
$342.50 (50 Each) |
|
insulation |
None |
- |
Material |
Copper |
ELECTROLYTIC TIN PLATED SEAMLESS COPPER |
Number of Conductors |
- |
1 |
Terminal Type |
Tongue |
Compression |
Voltage Rating |
35,000 |
35,000 |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Insulation Color |
Blue (Die Color) |
Blue (Code) |
|
Overall Length |
1.65 in |
1.81 in |
|
Description |
6AWG 1H COP LUG |
#6 COMP LUG 1/4" STUD HOLE |
extra long description |
ABB 54905BE 1 HOLE LONG BARREL 1/4 |
BUR YA6C 6AWG 1/4STUD LONG |
Features |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 7, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (2), Y46 Tool, U5CRT, U8CABT Die With PUADP-1 Adapter, ( |
Long Description |
Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.65 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 1 conductor, +90 °C Operating Temperature, 1.81 in Overall Length, Compression Terminal, 35 kV |
Product Type |
Compression Lug |
Compression Lug |
Short Description |
#8 AWG Compression Lug, Non-Insulated, 1.65 in L, 35 kV |
#6 AWG Compression Lug, Non-Insulated, 1.81 in L, 35 kV |
Special Features |
Long Barrel;High Conductivity |
Electro-Tin Plated |
|
Cable Size |
6 AWG |
6 AWG Stranded |
For Stud Size |
1/4 in |
1/4 in |
for use with |
Copper Conductor |
Greater than 2000 Volts Consult Cable |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG |
#6 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
35 kV |
Number of Holes |
1 |
1 |
package quantity |
50 CT;500 PK |
1 CT;10 PK |
Standards Met |
UL Listed E9809;CSA Certified |
RoHS Compliant;UL;CSA Certified |
Stud Size |
0.25 |
0.25 |
|
Brand |
COLOR-KEYED |
Burndy Canada |
Manufacturers Part Number |
54905BE |
YA6C |
sub brand |
Color-Keyed |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Compression Lug |