Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Burndy |
Color-Keyed |
Catalog Number |
YA29 |
54913BE |
Manufacturer Number |
YA29 |
54913BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00781810504055 |
00786210898179 |
Weight per package |
0.16 (lbs/each) |
0.16 (lbs/each) |
Description |
YA29 250MCM Comp Lug 1/2" Stud Hole
250 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
|
54913BE 250MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.78 (Each) |
$18.17 (Each) |
Carton/Reel |
$30.78 (1 Each) |
$181.69 (10 Each) |
Standard Packaging/Reel |
$307.80 (10 Each) |
$181.69 (10 Each) |
|
insulation |
- |
None |
Material |
ELECTROLYTIC TIN PLATED SEAMLESS COPPER |
Copper |
Voltage Rating |
35,000 |
35,000 |
|
|
Description |
250MCM COMP LUG 1/2" STUD HOLE |
250MCM 1H COP LUG |
extra long description |
BUR YA29 250 CU 1-HOLE LONG 1/2 |
ABB 54913BE CU TP 1HL LUG LONG BRL |
Long Description |
250 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,YELLOW Color Code, 16 Die Index. |
Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow |
Product Type |
250 Cu 1-Hole Long 1/2 |
Cu TP 1HL Lug Long BRL 250 1/2B Yel |
Special Features |
Hole without inspection window |
- |
|
Cable Size |
250 KCMIL Stranded |
250 kcmil |
Number of Holes |
1 |
1 |
Stud Size |
0.5 |
0.5 |
|
Brand |
Burndy Canada |
COLOR-KEYED |
Manufacturers Part Number |
YA29 |
54913BE |
sub brand |
HYLUG |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Long Barrel |