Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
L3048 |
54965BE |
Manufacturer Number |
L3048 |
54965BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381034113 |
00786210898285 |
Weight per package |
0.1 (lbs/each) |
0.102 (lbs/each) |
Description |
L3048 3/0 1-Hole Long Barrel Compression Lug 1/2" Bolt
1 Hole Long Barrel Copper Compression Lug 3&Frasl-0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
|
54965BE 3/0AWG 1H Cop Lug
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.70 In Overall Length, Tongue Terminal, 35 KV, 0.01 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.56 (Each) |
$11.00 (Each) |
Carton/Reel |
$12.56 (1 Each) |
$110.01 (10 Each) |
Standard Packaging/Reel |
$314.04 (25 Each) |
$110.01 (10 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
600 V |
35,000 |
|
Color |
Orange |
Orange |
Conductor Material |
- |
Copper |
Finish |
Tin Plated |
- |
Insulation Color |
- |
Orange (Die Color) |
|
Overall Length |
- |
2.70 in |
Size |
L=2.79 - W=.902 - OD=.622 - ID=.492 |
- |
|
Description |
3/0 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT |
3/0AWG 1H COP LUG |
extra long description |
NSI L3048 CU CMP Lug Long 3/0 AWG 1 |
ABB 54965BE 1 HOLE LONG BARREL 1/2 |
Features |
1 Hole Long Barrel Copper Compression Lug 3&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Long Description |
1 Hole Long Barrel Copper Compression Lug 3&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.70 in Overall Length, Tongue Terminal, 35 kV, 0.01 lb/EA |
Product Type |
Cu CMP Lug Long 3/0 Awg 1/2 Bolt Size |
Compression Lug |
Short Description |
- |
3/0 AWG Compression Lug, Non-Insulated, 2.70 in L, 35 kV |
Special Features |
3/0 AWG (STR) - 1/2 Mounting Hole |
Long Barrel;High Conductivity |
|
Cable Size |
3/0 AWG (STR) |
3/0 AWG |
For Stud Size |
- |
1/2 in |
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
3/0 AWG |
Maximum Voltage Rating |
- |
35 kV |
Number of Holes |
1 |
1 |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Stud Size |
1/2 |
0.5 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
L3048 |
54965BE |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - One Hole |
Long Barrel |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Hole |
- |
standard |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
UL E9809 |