Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP328 |
54C6 |
Manufacturer Number |
TP328 |
54 C 6 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189103281 |
00785991142006 |
Weight per package |
0.22 (lbs/each) |
0.216 (lbs/each) |
Description |
TP328 4" FLT Oct CVR W/1/2 Ko
Flat Box Cover, Steel, Octagon, 4 In Diameter, 0.22 LB/Ea
|
54C6 4" FLT Oct CVR W/1/2 Ko
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Diameter, Surface Mount, 0.22 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.50 (Each) |
$1.69 (Each) |
Carton/Reel |
$74.84 (50 Each) |
$84.58 (50 Each) |
Standard Packaging/Reel |
$74.84 (50 Each) |
$84.58 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Octagon |
Octagon |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Diameter |
4 in |
101.6 mm |
Size |
4" |
4 Inches |
|
Description |
4" FLT OCT CVR W/1/2 KO |
4" FLT OCT CVR W/1/2 KO |
extra long description |
THEP TP328 4 OCT BOX CVR FLT 1/2 KO |
ABB 54 C 6 4 INOCT BX COVER,STL,FLA |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Octagon Box Cover, 4 Inch Diameter, 1/2 Inch Knockouts, Pre-Galvanized Steel, Flat, For use with Octagon Boxes. |
Long Description |
Flat Box Cover, Steel, Octagon, 4 in Diameter, 0.22 lb/EA |
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Diameter, Surface Mount, 0.22 lb/EA |
Product Type |
4 Oct Box CVR FLT 1/2 Ko Oct Shape |
Octagon Box Cover |
Short Description |
Flat Box Cover, Steel, Octagon Shape, w/1/2" KO |
4" Octagon Box Cover, Steel, Pre-Galvanized, Silver, Blank |
Special Features |
Weight 22 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.0600 IN |
- |
for use with |
Air Plenum |
Square Boxes |
Knockouts |
- |
1 |
Mounting Type |
- |
Surface Mount |
package quantity |
50 CT |
50 CT |
Standards Met |
UL Listed;CSA Certified |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP328 |
54-C-6 |
sub brand |
- |
Steel City |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Octagon box cover |
Outlet Box Covers |
|
Weight |
0.22 lb/EA |
0.22 lb/EA |
|
Application |
Octagon Outlet Box |
Octagon Boxes |
standard |
UL, CSA |
UL E2969 |