Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Panduit |
Klein Tools |
Catalog Number |
PCMB3 |
56250 |
Manufacturer Number |
PCM-B3 |
56250 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Wire Lube, Markers, & Ties
|
Hand Tools
|
UNSPSC |
39131509 - Write on wire marker
|
55121606 - Self adhesive labels
|
UPC/EAN/GTIN |
00074983948024 |
00092644562501 |
Weight per package |
0.12 (lbs/each) |
0.13 (lbs/each) |
Description |
PCMB3 1-45 Marker Book
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 1 Thru 45 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 In Width
|
56250 Wire Marker Book, 1-48
Label Wires Quickly and Easily With Klein Tools’ New Preprinted Panel and Wire Markers. These Markers Are Made Of Durable Vinyl Coated Cloth and Contain Larger Print to Make Them Easier to Read. Klein Is Now Offering Marker Books In Five Different Configurations to Meet Every Labeling Need.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.19 (Each) |
$17.31 (Each) |
Carton/Reel |
$29.19 (1 Each) |
$17.31 (1 Each) |
Standard Packaging/Reel |
$291.90 (10 Each) |
$1,731.00 (100 Each) |
|
Material |
Vinyl Cloth |
Vinyl Coated White Cloth |
|
Background Color |
White |
- |
Color |
- |
Black Print on White |
Legend Color |
Black |
- |
|
Diameter |
0.38 |
- |
Length |
1.38;34.9 mm |
- |
Overall Length |
- |
5.5" (14 cm) |
Width |
0.22 in;5.6 mm |
- |
|
Description |
1-45 MARKER BOOK |
WIRE MARKER BOOK, 1-48 |
extra long description |
PAN PCMB-3 StrongHold™ PCMB-3 Pre-P |
KLEIN 56250 Wire Marker Book, 1-48 |
Features |
Pre-printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years Outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the conductor. Legend: 1-45, 10 markers per legend, 10 pages per book. |
Label wires quickly and easily with Klein Tools’ new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need. |
Long Description |
Pre-Printed Wire Marker Book, Vinyl Cloth Material, White, Black Legend Color, 1 thru 45 Legend, -50 °F Operating Temperature, +170 °F Operating Temperature, 1.38 Length, 0.22 in Width |
Label wires quickly and easily with Klein Tools’ new preprinted panel and wire markers. These markers are made of durable vinyl coated cloth and contain larger print to make them easier to read. Klein is now offering marker books in five different configurations to meet every labeling need. |
Product Type |
Pre-Printed Wire Marker Book |
Wire Marker Book, 1-48 |
Short Description |
Pre-Printed 1-45 Wire Marker Book, Black, 1.38;34.9 mm L |
- |
Special Features |
Abrasion Resistant;Oil Resistant |
Large Print |
|
Legend |
1 thru 45 |
- |
Maximum Operating Temperature |
+170 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-50 °F |
- |
Number of Markers |
100 |
- |
Number of Pages |
- |
14 |
Overall Height |
- |
0.125" (0.3 cm) |
Overall Width |
- |
3.328" (8.5 cm) |
package quantity |
1 CT;10 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
Brand |
Panduit Corporation |
Klein Tools |
Manufacturers Part Number |
PCMB-3 |
56250 |
sub brand |
Panduit Corp |
- |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
HAND TOOLS |
Type |
Pre-Printed Wire Marker Book |
Strong Tack Adhesive |
|
|
Application |
- |
Wire Labeling |
standard |
RoHS Compliant |
- |
Temperature Rating |
170 |