Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Ideal |
Catalog Number |
56415 |
31631 |
Manufacturer Number |
56415 |
31-631 |
Category |
Tool Kits -
Miscellaneous Hand Tools
|
Hand Tools & Hydraulic Tools -
Cleaners, Resurfacers, Abrasiv
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27113101 - Fish tape
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00092644564154 |
00783250564729 |
Weight per package |
0.85 (lbs/each) |
0.8 (lbs/each) |
Description |
56415 Mid-Flex Glow Rod Set, 15-Foot
Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 In Diameter, 15 FT Overall Length, 13.6 Oz
|
31631 3/16" Tuff-Rod Extra Flex Glow, 12 FT. (3 X 4')
Tuff-Rod Xtra Flex Glow Kit, 3/16 In Size, 0.8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.66 (Each) |
$43.07 (Each) |
Carton/Reel |
$53.66 (1 Each) |
$43.07 (1 Each) |
Standard Packaging/Reel |
$160.98 (3 Each) |
$43.07 (1 Each) |
|
|
Diameter |
3/16 in;4.8 mm |
- |
Overall Length |
15 ft;4.6 m |
- |
Size |
- |
3/16 in |
|
Description |
MID-FLEX GLOW ROD SET, 15-FOOT |
3/16" TUFF-ROD EXTRA FLEX GLOW, 12 FT. (3 X 4') |
extra long description |
KLEIN 56415 15' (4.6 m) Mid-Flex Gl |
IDEAL 31-631 Fishing Pole Kit,Ideal |
Features |
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. Rods assemble to whatever length needed. Get the job done fast and keep your hands pain free with these general purpose fish rods. |
Flexible fiberglass rod kit is ideal to reach and pull wires over suspended ceilings in cable trays or through interior walls. Each comes in 4 ft. or 6 ft. sections, depending on finished length desired. Durable connectors allow sections to be screwed together for desired length for the job. Regular flex fishing pole kit features 1/4 in. white extra stiffness fiberglass providing added control when maneuvering wires. |
Long Description |
Mid-Flex Glow Rod Set, Fiberglass Material, 3/16 in Diameter, 15 ft Overall Length, 13.6 oz |
Tuff-Rod Xtra Flex Glow Kit, 3/16 in Size, 0.8 lb |
Product Type |
15' (4.6 M) Mid-Flex Glow Rod Set |
Tuff-Rod Xtra Flex Glow Kit |
Short Description |
9' (2.7 M) Mid-Flex Glow Rod Set, Fiberglass |
Tuff-Rod Xtra Flex Glow Kit, 3/16in, 6CT, 0.8lb |
Special Features |
- |
Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits;Packaged In Clear Tubes for Protection and Long-Term Storage;3/16 in Pale Green Luminescent Fiberglass;Glow-In-The-Dark Material For Easy Use In Attics, Basements and Other Dim Lit Areas;12 |
|
included |
(3) 5' (1.5 m) Glow Rods with Bullet Nose and Hook Attachments |
- |
includes |
(3) 5' (1.5 m) Glow Rods with Bullet Nose and Hook Attachments |
- |
media |
Yes |
- |
package quantity |
3 CT |
6 CT |
|
|
Brand |
Klein Tools |
Ideal |
Manufacturers Part Number |
56415 |
31-631 |
sub brand |
- |
Tuff-Rod |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Extra Flex Glow Fishing Pole Kit |
|
Weight |
13.6 oz;386 g |
0.8 lb |
|
Application |
Three 3/16 In (5 mm) Diameter X 5 In (1.52 M) Glow Rods Assemble to A Full 15 In (4.57 M). |
Pull Wires Over Suspended Ceilings;in Cable Trays or Through Interior Walls |