Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6033 |
32477 |
Manufacturer Number |
603-3 |
32477 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111734 - Multiple tip screwdriver
|
UPC/EAN/GTIN |
00092644850349 |
00092644324772 |
Weight per package |
0.15 (lbs/each) |
0.5 (lbs/each) |
Description |
6033 #1 Phillips Screwdriver, 3" Round Shank
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 In Overall Length, Round Shank, 3 In Shank Length, 0.15 LB
|
32477 Multi-Bit Screwdriver/Nut Driver, 10-In-1
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 In (6.4 MM), 3/16 In (4.8 MM)(Slotted Bits);#1, #2(Square Bits);T10, T15(Torx(R) Bits) Tip Size, Phillips Tip Style, 7.75 In Overall Length, 5/16 In;1/4 In Drive Size, 4 In Shank Length, 0.50 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.46 (Each) |
$20.90 (Each) |
Carton/Reel |
$9.46 (1 Each) |
$20.90 (1 Each) |
Standard Packaging/Reel |
$37.84 (4 Each) |
$125.40 (6 Each) |
|
|
Color |
Black (Handle) |
Yellow;Black (Handle) |
Handle Color |
Black |
YELLOW/BLACK |
Handle Material |
Rubber |
Steel |
|
Overall Length |
6-3/4 in;171.5 mm |
7.75 in;196.9 mm |
|
Description |
#1 PHILLIPS SCREWDRIVER, 3" ROUND SHANK |
MULTI-BIT SCREWDRIVER/NUT DRIVER, 10-IN-1 |
extra long description |
KLEIN 603-3 #1 Phillips Screwdriver |
KLEIN 32477 10-in-1 Screwdriver/Nut |
Features |
The Klein Tools #1 Phillips 3-Inch round Shank Screwdriver is precision-machined for an accurate fit and torque without slippage. This Cushion-Grip™ Handle Screwdriver offers the comfort needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation. |
The Klein 10-in-1 Multi-Bit Screwdriver/Nut driver has the bits to handle your most common tasks. From Phillips or slotted to square and TORX(R), these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist-resistant blade anchor. A Cushion-Grip handle for greater torque and comfort helps you get the job done fast. |
Long Description |
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 in Overall Length, Round Shank, 3 in Shank Length, 0.15 lb |
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm)(Slotted Bits);#1, #2(Square Bits);T10, T15(Torx(R) Bits) Tip Size, Phillips Tip Style, 7.75 in Overall Length, 5/16 in;1/4 in Drive Size, 4 in Shank Length, 0.50 lb |
Product Type |
#1 Phillips Screwdriver 3" Shank |
Screwdriver And Nutdriver |
Short Description |
Phillips Screwdriver, Rubber |
5-IN-1 Screwdriver and Nutdriver, Steel, Yellow; Black |
Special Features |
- |
The Klein 10-In-1 Screwdriver/Nut Driver Multi-Tool Has The Bits to Handle Your Most Common Tasks. From Phillips Or Slotted to Square and Torxâ(R), These Tips Are Precision-Machined For An Exact Fit. The Internal Flanges Inside The Handle Provide Solid, Tw |
|
Drive Size |
- |
5/16 in;1/4 in |
Handle Type |
- |
CUSHION GRIP |
media |
Yes |
Yes |
Shank Length |
3 in;76.2 mm |
4 in;101.6 mm |
Shank Type |
Round |
- |
Tip Size |
#1 |
#1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm)(Slotted Bits);#1, #2(Square Bits);T10, T15(Torx(R) Bits) |
Tip Style |
Phillips |
Phillips |
tip type |
Phillips |
- |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-3 |
32477 |
sub brand |
Cushion-Grip |
- |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
0.15 lb;0.07 kg |
0.50 lb;0.23 kg |