Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6031 |
6033 |
Manufacturer Number |
603-1 |
603-3 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850325 |
00092644850349 |
Weight per package |
0.1 (lbs/each) |
0.15 (lbs/each) |
Description |
6031 Stubby Screwdriver, #2 Phillips, 1-1/2" Shank
Full Hollow Shaft For Work On Stacked Circuit Boards or Other Long Bolt Applications. Allows For Work In Close Quarters. Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Handle End Is Also Color Coded For Easy Identification.
|
6033 #1 Phillips Screwdriver, 3" Round Shank
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 In Overall Length, Round Shank, 3 In Shank Length, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.30 (Each) |
$9.46 (Each) |
Carton/Reel |
$9.30 (1 Each) |
$9.46 (1 Each) |
Standard Packaging/Reel |
$55.80 (6 Each) |
$37.84 (4 Each) |
|
|
Color |
- |
Black (Handle) |
Handle Color |
Black |
Black |
Handle Material |
Rubber |
Rubber |
|
Overall Length |
3.438" (8.7 cm) |
6-3/4 in;171.5 mm |
|
Description |
STUBBY SCREWDRIVER, #2 PHILLIPS, 1-1/2" SHANK |
#1 PHILLIPS SCREWDRIVER, 3" ROUND SHANK |
extra long description |
KLEIN 603-1 #2 Stubby PH Screwdrive |
KLEIN 603-3 #1 Phillips Screwdriver |
Features |
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification. |
The Klein Tools #1 Phillips 3-Inch round Shank Screwdriver is precision-machined for an accurate fit and torque without slippage. This Cushion-Grip™ Handle Screwdriver offers the comfort needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation. |
Long Description |
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification. |
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 in Overall Length, Round Shank, 3 in Shank Length, 0.15 lb |
Product Type |
#2 Stubby PH Screwdriver 1-1/2" |
#1 Phillips Screwdriver 3" Shank |
Short Description |
- |
Phillips Screwdriver, Rubber |
|
media |
Yes |
Yes |
Shank Length |
1.5" (3.8 cm) |
3 in;76.2 mm |
Shank Type |
Round |
Round |
Tip Size |
#2 |
#1 |
Tip Style |
- |
Phillips |
tip type |
Phillips |
Phillips |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-1 |
603-3 |
sub brand |
Cushion-Grip |
Cushion-Grip |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
1.6 oz (45 g) |
0.15 lb;0.07 kg |