Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6034B |
6826 |
Manufacturer Number |
603-4B |
682-6 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850530 |
00092644851841 |
Weight per package |
0.25 (lbs/each) |
0.25 (lbs/each) |
Description |
6034B #2 Wire Bending Phillips Screwdriver
Wire Bending Phillips Screwdriver, Steel Blade Material, #2 Tip Size, Phillips Tip Style, 8-5/16 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
|
6826 Rapi-Driv Screwdriver, #2 Phillips, 6" Shank
Save Time and Effort, Especially On Long-Threaded Screws In Switch Plates, Light Fixtures, Etc. With Klein'S Rapi-Driv Screwdriver®. Crank-Action Gets The Job Done Fast With Less Fatigue. Cushion-Grip™ Handle Provides Greater Torque and Comfort. The Phillips Tip Is Precision-Machined For Exact Fit.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.48 (Each) |
$13.46 (Each) |
Carton/Reel |
$13.48 (1 Each) |
$13.46 (1 Each) |
Standard Packaging/Reel |
$80.88 (6 Each) |
$40.38 (3 Each) |
|
|
Blade Material |
Steel |
- |
Handle Color |
- |
Black |
|
Overall Length |
8-5/16 in;211.1 mm |
9.75" (24.8 cm) |
|
Description |
#2 WIRE BENDING PHILLIPS SCREWDRIVER |
RAPI-DRIV SCREWDRIVER, #2 PHILLIPS, 6" SHANK |
extra long description |
KLEIN 603-4B #2 Wire Bending PH Scr |
KLEIN 682-6 #2 Phillips Screwdriver |
Features |
Klein's Philips-Tip Screwdrivers have professional extra-quality features that have made the Klein name famous for hand tools features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. Klein Screwdrivers are made of the highest quality tempered steel, carefully heat-treated for maximum strength. Shafts will not bond or twist in normal use. Shafts have integral flanges that provide an extra-strong, torque-proof anchor in the handle. Strong, durable bla |
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit. |
Long Description |
Wire Bending Phillips Screwdriver, Steel Blade Material, #2 Tip Size, Phillips Tip Style, 8-5/16 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb |
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit. |
Product Type |
#2 Wire Bending PH Screwdriver |
#2 Phillips Screwdriver Rapi-Driv® |
Short Description |
Wire Bending, Steel |
- |
Special Features |
Metal Stud Offers A Convenient and Easy Way to Bend, Loop and Connect Solid Wire When Installing Outlets and Switches. |
- |
|
media |
Yes |
Yes |
Shank Length |
4 in;101.6 mm |
6" (15.2 cm) |
Shank Type |
Round |
Round Rapi-Driv® |
Tip Size |
#2 |
#2 |
Tip Style |
Phillips |
- |
tip type |
Phillips |
Phillips |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-4B |
682-6 |
sub brand |
- |
Cushion-Grip; Rapi-Driv |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
0.25 lb;0.11 kg |
4.0 oz (113 g) |