Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
6037 |
6826 |
Manufacturer Number |
603-7 |
682-6 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111701 - Screwdrivers
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00092644850400 |
00092644851841 |
Weight per package |
0.3 (lbs/each) |
0.25 (lbs/each) |
Description |
6037 #2 Phillips Screwdriver 7" Round Shank
Phillips Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), #2 Tip Size, Phillips Tip Style, 11-5/16 In Overall Length, Round Shank, 7 In Shank Length, 0.30 LB
|
6826 Rapi-Driv Screwdriver, #2 Phillips, 6" Shank
Save Time and Effort, Especially On Long-Threaded Screws In Switch Plates, Light Fixtures, Etc. With Klein'S Rapi-Driv Screwdriver®. Crank-Action Gets The Job Done Fast With Less Fatigue. Cushion-Grip™ Handle Provides Greater Torque and Comfort. The Phillips Tip Is Precision-Machined For Exact Fit.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.95 (Each) |
$13.46 (Each) |
Carton/Reel |
$11.95 (1 Each) |
$13.46 (1 Each) |
Standard Packaging/Reel |
$47.80 (4 Each) |
$40.38 (3 Each) |
|
|
Blade Material |
Steel |
- |
Color |
Black (Handle) |
- |
Handle Color |
Black |
Black |
Handle Material |
Rubber |
- |
|
Overall Length |
11-5/16 in;287.3 mm |
9.75" (24.8 cm) |
|
Description |
#2 PHILLIPS SCREWDRIVER 7" ROUND SHANK |
RAPI-DRIV SCREWDRIVER, #2 PHILLIPS, 6" SHANK |
extra long description |
KLEIN 603-7 #2 Phillips Screwdriver |
KLEIN 682-6 #2 Phillips Screwdriver |
Features |
The Klein Tools 7-Inch (177.8 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel. |
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit. |
Long Description |
Phillips Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), #2 Tip Size, Phillips Tip Style, 11-5/16 in Overall Length, Round Shank, 7 in Shank Length, 0.30 lb |
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver®. Crank-action gets the job done fast with less fatigue. Cushion-Grip™ handle provides greater torque and comfort. The Phillips tip is precision-machined for exact fit. |
Product Type |
#2 Phillips Screwdriver 7" Shank |
#2 Phillips Screwdriver Rapi-Driv® |
Short Description |
Phillips-Tip (round-shank), Steel, Black (Handle) |
- |
|
media |
Yes |
Yes |
Shank Length |
7 in;177.8 mm |
6" (15.2 cm) |
Shank Type |
Round |
Round Rapi-Driv® |
Tip Size |
#2 |
#2 |
Tip Style |
Phillips |
- |
tip type |
Phillips |
Phillips |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
603-7 |
682-6 |
sub brand |
Cushion-Grip |
Cushion-Grip; Rapi-Driv |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
|
Weight |
0.30 lb;0.14 kg |
4.0 oz (113 g) |