Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
Klein Tools |
Catalog Number |
H801RUVEA |
60400 |
Manufacturer Number |
H-801R-UV |
60400 |
Category |
Welding Equipment -
Safety Equipment
|
Welding Equipment -
Safety Equipment
|
Classification |
Safety Products
|
Safety Products
|
UNSPSC |
46181701 - Hard hats
|
46181701 - Hard hats
|
UPC/EAN/GTIN |
00078371659349 |
00092644600814 |
Weight per package |
0.96 (lbs/each) |
0.9 (lbs/each) |
Description |
H801RUVEA H-801R-Uv-Ea, Full Brim, Ratchet, WHT, 20/CS
Hard Hat, White, 24 In Length, 21 In Width, 17.75 In Height, 14.7 Oz
|
60400 Hard Hat, Non-Vented, Full Brim Style, White
Hard Hat, Non-Vented, Full Brim Style, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.37 (Each) |
$57.58 (Each) |
Carton/Reel |
$30.37 (1 Each) |
$57.58 (1 Each) |
Standard Packaging/Reel |
$607.40 (20 Each) |
$57.58 (1 Each) |
|
|
Color |
White |
- |
Shell Material |
- |
PC/ABS |
|
Height |
17.75 in;45.09 cm |
- |
Length |
24 in;60.96 cm |
- |
Overall Length |
- |
12.5" (31.8 cm) |
Size |
One Size |
- |
Width |
21 in;53.34 cm |
- |
|
Description |
H-801R-UV-EA,FULL BRIM,RATCHET,WHT,20/CS |
HARD HAT, NON-VENTED, FULL BRIM STYLE, WHITE |
extra long description |
3M H-801R-UV-EA Full Brim,Ratchet,W |
KLEIN 60400 Hard Hat, Non-vented Br |
Features |
3M(TM) H-800R-UV Series Full Brim Hard Hat with UVicator(TM) Sensor and Ratchet System is comfortable, tough and lightweight protective headgear that helps protect the head from small falling objects and fixed objects that may be bumped into. This hard hat comes with a Uvicator sensor that changes color as the hard hat is exposed to UV light. The sun’s UV rays can cause a hard hat shell to become brittle and compromise its ability to protect the wearer. With the Uvicator sensor, the hard hat should be repl |
- |
Long Description |
Hard Hat, White, 24 in Length, 21 in Width, 17.75 in Height, 14.7 oz |
Hard Hat, Non-Vented, Full Brim Style, White |
Product Type |
Hard Hat |
Hard Hat, Non-Vented Brim Style |
Short Description |
Hard Hat, One Size, White, Short Brim |
- |
Special Features |
Replaceable Brow Pad;Smooth Easy Turning 4-Point Ratchet Suspension Uvicator |
Tested up to 20kV |
|
included |
- |
Hard Hat, User Guide, Reflective Stickers |
media |
- |
Yes |
Overall Height |
- |
6.5" (16.5 cm) |
Overall Width |
- |
10.7" (27.2 cm) |
package quantity |
20 CA |
- |
Standards Met |
ANSI/ISEA Z89.1-2014 Type 1 |
- |
|
|
Brand |
|
Klein Tools |
Manufacturers Part Number |
H-801R-UV-EA |
60400 |
|
Category Description |
SAFETY PRODUCTS |
SAFETY PRODUCTS |
Type |
Full Brim Hard Hats - Non-vented |
Type 1 |
|
|
Weight |
14.7 oz |
1.1 lb (0.5 kg) |
|
Application |
Commercial buildings;Construction;Design & Construction;General Manufacturing;Heavy Infrastructure;Industrial Maintenance;Metal Fabrication;Military Maintenance;Military Maintenance;Repair and Operation (MRO);Mining;Oil & Gas;Repair and Operation (MRO);Transportation |
Class E |
Configuration |
- |
Hard Hat |
standard |
- |
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD) |