Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
60AS130PK212130 |
60ARS2RP130V |
Manufacturer Number |
60AS130PK212130 |
60A/RS/2/RP-130V |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Lamps -
Line A, P, PS Shape Lamps
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168725293 |
00046135124204 |
Weight per package |
0.1 (lbs/each) |
0.09 (lbs/each) |
Description |
60AS130PK212130 *Delisted* 60W 130V A19 If Rough Service Incan LMP
A-Line Incandescent Lamp, 500 LM Brightness (Lumens), 60 W, 130 V, Inside Frost, C-7A Filament, 2000 H Average Life, Medium Base, Non Dimmable, 2.375 In Diameter, 4.13 In Length, 0.1 LB
|
60ARS2RP130V 60W 130V A19 Rough Service Frosted Incan Lamp
OBS12420 Incandescent A19 Bulb Shape Rough Service Inside Frost Finish Medium Aluminum Base 60WATT 130VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$6.99 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$167.76 (24 Each) |
$0.00 (24 Each) |
|
Material |
- |
Aluminum (Base) |
Shape |
- |
A19 |
Voltage Rating |
130.0 |
130 WTT |
Wattage |
60.0 |
60 W |
|
Base Type |
Medium |
Medium |
Color |
INSIDE FROST |
- |
Color Rendering Index |
- |
100 |
color rendering index (cri) |
- |
100 WTT |
color temperature |
- |
2850 K |
Finish |
Inside Frost |
Inside Frost |
|
Diameter |
2.375 in |
2.375 in;60.33 mm |
Length |
4.13 in |
4.438 in;112.71 mm |
|
Additional Information |
- |
A19 Shape |
Description |
*DELISTED* 60W 130V A19 IF ROUGH SERVICE INCAN LMP |
60W 130V A19 ROUGH SERVICE FROSTED INCAN LAMP |
extra long description |
GEL 60A/S/130-PK2/12 72529 INCANDES |
SYL 60A/RS/2/RP-130V/12420 60ARS2RP |
Long Description |
A-Line Incandescent Lamp, 500 lm Brightness (Lumens), 60 W, 130 V, Inside Frost, C-7A Filament, 2000 h Average Life, Medium Base, Non Dimmable, 2.375 in Diameter, 4.13 in Length, 0.1 lb |
OBS12420 Incandescent A19 Bulb Shape Rough Service Inside Frost Finish Medium Aluminum Base 60Watt 130Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package |
Product Type |
72529 Incandescent Lamps |
60ARS2RP 130V 24/CS 2/Sku |
Short Description |
A-Line Incandescent Lamp, C-7A, 500 lm, 60W, 130V |
A-Line Incandescent Lamp, C-9, 2850K, 555 lm, 60W, 130V |
|
average life |
2000 h |
1000 h |
Base |
Medium Screw (E26) |
Medium |
Brightness (Lumens) |
500 lm |
555 lm |
Filament Type |
C-7A |
C-9 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
500.0 |
555 lm |
package quantity |
24 CA |
24 CA;2 PK |
|
Brand |
GE Current |
Sylvania (Usc) |
Manufacturers Part Number |
60A/S/130-PK2/12 |
60A/RS/2/RP-130V/12420 |
sub brand |
- |
Standard Lamp |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
- |
INCANDESCENT |
|
|
|
Application |
Rough Service |
Rough Service |
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
Call nearest store for Item Price
|