Item Comparison: 6100BB, 8504BK

Item

6100BB - 6" Black Metal Baffle Tapered W/2 White Rings - Halo

6100BB
6" Black Metal Baffle Tapered W/2 White Rings

$7.51 Each

$7.51 (1 Each)

QTY:
Each
Add
8504BK - 6 In Baffle BK - BR30/Par30 - SPC

8504BK
6 In Baffle BK - BR30/Par30

$3.85 Each

$184.80 (48 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 978 0
Vendor Halo SPC
Catalog Number 6100BB 8504BK
Manufacturer Number 6100BB N/A
Category Enhanced Commodity Codes - Lighting Unassigned
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111531 - Commercial downlighting trim -
UPC/EAN/GTIN 00080083743445 723554120344
Weight per package 0.37 (lbs/each) 0.5 (lbs/each)
Description 6100BB 6" Black Metal Baffle Tapered W/2 White Rings
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 In Length, 8.7 In Width, 9.1 In Height, 0.37 LB
8504BK 6 In Baffle BK - BR30/Par30
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.51 (Each) $3.85 (Each)
Carton/Reel $7.51 (1 Each) $3.85 (1 Each)
Standard Packaging/Reel $7.51 (1 Each) $184.80 (48 Each)
Material Plastic -
Color Black -
Style (blank) -
Diameter 6 INCH -
Height 9.1 in -
Length 17.7 in -
Size 3.25 IN Length 8.5 IN Width 8.9 IN Height -
Width 8.7 in -
Construction N/A -
Description 6" BLACK METAL BAFFLE TAPERED W/2 WHITE RINGS 6 IN BAFFLE BK - BR30/PAR30
extra long description CLS 6100BB 6" BK METAL TAPERED BAFF -
Features 6" Tapered metal baffle with two rings narrow and wide. -
Long Description Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 in Length, 8.7 in Width, 9.1 in Height, 0.37 lb -
Product Type Baffle Trim -
Short Description Metal Tapered Baffle With Ring, Metal, Black -
Special Features Tapered metal baffle trim with self-flange, Coil springs retention -
Fixture Type Trim -
for use with Recessed Downlighting -
Mounting Type Recessed Mount -
Brand Halo Housings/Trims/Other -
Manufacturers Part Number 6100BB -
sub brand Halo(TM) -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" 6100 and 6200 Trim -
Weight 0.37 lb -
Application lighting -
Mounting Recessed -
standard UL/cULus Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat