Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Lighting |
Catalog Number |
6100BB |
ERT707 |
Manufacturer Number |
6100BB |
ERT707 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083743445 |
00662400316749 |
Weight per package |
0.37 (lbs/each) |
0.5 (lbs/each) |
Description |
6100BB 6" Black Metal Baffle Tapered W/2 White Rings
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 In Length, 8.7 In Width, 9.1 In Height, 0.37 LB
|
ERT707 6" Trim Black Metal Baffle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.51 (Each) |
$2.98 (Each) |
Carton/Reel |
$7.51 (1 Each) |
$2.98 (1 Each) |
Standard Packaging/Reel |
$7.51 (1 Each) |
$53.64 (18 Each) |
|
|
Color |
Black |
- |
Style |
(blank) |
- |
|
Diameter |
6 INCH |
- |
Height |
9.1 in |
- |
Length |
17.7 in |
- |
Size |
3.25 IN Length 8.5 IN Width 8.9 IN Height |
- |
Width |
8.7 in |
- |
|
Construction |
N/A |
- |
Description |
6" BLACK METAL BAFFLE TAPERED W/2 WHITE RINGS |
6" TRIM BLACK METAL BAFFLE |
extra long description |
CLS 6100BB 6" BK METAL TAPERED BAFF |
- |
Features |
6" Tapered metal baffle with two rings narrow and wide. |
- |
Long Description |
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 in Length, 8.7 in Width, 9.1 in Height, 0.37 lb |
- |
Product Type |
Baffle Trim |
7" Black Coilex Baffle Al L Pro |
Short Description |
Metal Tapered Baffle With Ring, Metal, Black |
- |
Special Features |
Tapered metal baffle trim with self-flange, Coil springs retention |
- |
|
Fixture Type |
Trim |
- |
for use with |
Recessed Downlighting |
- |
Mounting Type |
Recessed Mount |
- |
|
Brand |
Halo Housings/Trims/Other |
ALL-PRO |
Manufacturers Part Number |
6100BB |
ERT707 |
sub brand |
Halo(TM) |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
- |
|
|
|
Application |
lighting |
- |
Mounting |
Recessed |
- |
standard |
UL/cULus Listed |