Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
6125WBELL |
6125WB |
Manufacturer Number |
6125WB-ELL |
6125WB |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111531 - Commercial downlighting trim
|
UPC/EAN/GTIN |
00080083765638 |
00080083742912 |
Weight per package |
0.48 (lbs/each) |
0.48 (lbs/each) |
Description |
6125WBELL 6" FC White BFL, White SF Ring
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 6.0 In Height, 0.43 LB
|
6125WB 6" FC White BFL, White SF Ring
White Self-Flange Ring, Recessed Mount, 7.75 In Length, 7.75 In Width, 6.0 In Height, 0.48 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.30 (Each) |
$10.03 (Each) |
Carton/Reel |
$13.30 (1 Each) |
$10.03 (1 Each) |
Standard Packaging/Reel |
$13.30 (1 Each) |
$10.03 (1 Each) |
|
|
|
Diameter |
6 INCH |
6 INCH |
Height |
6.0 in |
6.0 in |
Length |
7.75 in |
7.75 in |
Size |
6.625 IN Length 3.938 IN Width 1.0 IN Height |
7.75 IN Length 7.75 IN Width 6.625 IN Height |
Width |
7.75 in |
7.75 in |
|
Construction |
- |
N/A |
Description |
6" FC WHITE BFL, WHITE SF RING |
6" FC WHITE BFL, WHITE SF RING |
extra long description |
CLS 6125WB-ELL 6" WH FULL BAFFLE, W |
CLS 6125WB 6" WH FULL BAFFLE, WH SF |
Features |
6" Full cone baffle with self-flange ring. |
6" Full cone baffle with self-flange ring. |
Long Description |
White Self-Flange Ring, Recessed Mount, 7.75 in Length, 7.75 in Width, 6.0 in Height, 0.43 lb |
White Self-Flange Ring, Recessed Mount, 7.75 in Length, 7.75 in Width, 6.0 in Height, 0.48 lb |
Product Type |
White Self-Flange Ring |
6" WH Full Baffle, WH SF Ot Ring |
Short Description |
6" White Baffle, White Self-Flange Ring, Recessed Mount, Shallow |
6" White Baffle, White Self-Flange Ring, Recessed Mount, Shallow |
Special Features |
Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps |
Full cone baffle for BR30, BR40, A19, PAR30 and PAR38 lamps |
|
Fixture Type |
Trim |
Trim |
Mounting Type |
Recessed Mount |
Recessed Mount |
package quantity |
432 CT |
- |
|
Brand |
Eaton Lighting |
Halo Housings/Trims/Other |
Manufacturers Part Number |
6125WB |
6125WB |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
6" 6100 and 6200 Trim |
|
|
Application |
lighting |
lighting |
Mounting |
Recessed |
Recessed |
standard |
cULus Listed;Airtite |
cULus Listed;Airtite |