Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Lighting |
Catalog Number |
6130WH |
ERT704 |
Manufacturer Number |
6130WH |
ERT704 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083745609 |
00662400212782 |
Weight per package |
0.95 (lbs/each) |
1 (lbs/each) |
Description |
6130WH 6" White PBR30 Eb SF Ring 35 D
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
|
ERT704 6" Trim WHT Eyeball
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.76 (Each) |
$10.99 (Each) |
Carton/Reel |
$15.76 (1 Each) |
$10.99 (1 Each) |
Standard Packaging/Reel |
$15.76 (1 Each) |
$65.94 (6 Each) |
|
|
|
Diameter |
6 INCH |
- |
Height |
11.4 in |
- |
Length |
9.7 in |
- |
Size |
6.6 IN Length 6.6 IN Width 4.1 IN Height |
- |
Width |
9.4 in |
- |
|
Construction |
N/A |
- |
Description |
6" WHITE PBR30 EB SF RING 35 D |
6" TRIM WHT EYEBALL |
extra long description |
CLS 6130WH 6" WH EYEBALL, WH SF OT |
- |
Features |
6" White PAR/BR30 eyeball and self-flange ring with a 35-degree maxium tilt. |
- |
Long Description |
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 in Length, 9.4 in Width, 11.4 in Height, 0.95 lb |
- |
Product Type |
6" WH Eyeball, WH SF Ot Ring, 35DEG Tilt |
7" Eyeball, White All Pro |
Short Description |
6" Adjustable Eyeball & Self-Flange Ring, Recessed Mount, White, 384 CT |
- |
Special Features |
35° Tilt, 360° rotation |
- |
|
Fixture Type |
Trim |
- |
Mounting Type |
Recessed Mount |
- |
|
Brand |
Halo Housings/Trims/Other |
ALL-PRO |
Manufacturers Part Number |
6130WH |
ERT704 |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
- |
|
|
Application |
lighting |
- |
Mounting |
Recessed |
- |
standard |
UL/cUL Listed |