Nacogdoches |
116 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Erico |
Nvent Erico |
Catalog Number |
613400 |
615800 |
Manufacturer Number |
613400 |
615800 |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00782856306177 |
00782856306115 |
Weight per package |
12.3999 (lbs/each) |
8.44 (lbs/each) |
Description |
613400 3/4"X10' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.681 In Overall Width, 10 FT Overall Height, 12.3999 LB
|
615800 5/8"X10' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.56 In Overall Width, 10 FT Overall Height, 8.44 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$45.42 (Rod) |
$34.82 (Rod) |
Carton/Reel |
$227.10 (5 Rods) |
$174.10 (5 Rods) |
Standard Packaging/Reel |
$227.10 (5 Rods) |
$174.10 (5 Rods) |
|
Material |
Copper-Bonded Steel |
Copper-Bonded Steel |
|
|
Description |
3/4"X10' CU GROUND ROD |
5/8"X10' CU GROUND ROD |
extra long description |
NVENT EFS 613400 Cu Bonded Ground R |
NVENT EFS 615800 Cu Bonded Ground R |
Long Description |
Ground Rod, Copper Bonded Steel, 0.681 in Overall Width, 10 ft Overall Height, 12.3999 lb |
Ground Rod, Copper Bonded Steel, 0.56 in Overall Width, 10 ft Overall Height, 8.44 lb |
Product Type |
Ground Rod |
Ground Rod |
Short Description |
5/8"X8' Copper-Bonded Ground Rod, Pointed |
5/8"X8' Copper-Bonded Ground Rod, Pointed |
Special Features |
MolecULar Bond to Nickel-Sealed High Strength Steel Core |
MolecULar Bond to Nickel-Sealed High Strength Steel Core |
|
accessory type |
Ground Rod |
Ground Rod |
Overall Height |
10 ft |
10 ft |
Overall Width |
0.681 in |
0.56 in |
package quantity |
1 CT;5 PK |
1 CT;5 PK |
Standards Met |
cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus |
cULus;ANSI(R)/Nema(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus |
Tensile Strength |
80,000 |
552 |
|
|
Brand |
ERICO |
Erico, Inc. Eritec-Caddy |
Manufacturers Part Number |
613400 |
615800 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Copper-Bonded Ground Rods |
Copper-Bonded Ground Rods |
|
Weight |
12.3999 lb |
8.44 lb |
|
Application |
Grounding and Bonding |
Grounding and Bonding |
standard |
cULus® |
cULus® |