Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
6150WH |
8505AL |
Manufacturer Number |
6150WH |
8505AL |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111531 - Commercial downlighting trim
|
-
|
UPC/EAN/GTIN |
00080083743391 |
723554120368 |
Weight per package |
0.87 (lbs/each) |
1 (lbs/each) |
Description |
6150WH 6" FRST DM White SF RNG WL
Frost Dome Glass Lens, Recessed Mount, 8.375 In Length, 8.0 In Width, 4.375 In Height, 0.87 LB
|
8505AL 6 In Lexan Flat Opal Shower (Albalite)
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 In Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.45 (Each) |
$10.85 (Each) |
Carton/Reel |
$18.45 (1 Each) |
$10.85 (1 Each) |
Standard Packaging/Reel |
$18.45 (1 Each) |
$10.85 (1 Each) |
|
Material |
POLYMER |
Metal (Trim) |
Wattage |
- |
60 W |
|
Base Type |
- |
A19 |
Color |
- |
White |
Style |
(blank) |
- |
|
Diameter |
6 INCH |
6 in |
Height |
4.375 in |
- |
Length |
8.375 in |
- |
Size |
8.4 IN Length 4.4 IN Width 8.0 IN Height |
- |
Width |
8.0 in |
- |
|
Construction |
N/A |
- |
Description |
6" FRST DM WHITE SF RNG WL |
6 IN LEXAN FLAT OPAL SHOWER (ALBALITE) |
extra long description |
CLS 6150WH 6" FROST LENS SHOWERLIGH |
- |
Features |
6" Frosted dome glass lens with plastic self-flange ring, wet location listed for showerlight. |
- |
Long Description |
Frost Dome Glass Lens, Recessed Mount, 8.375 in Length, 8.0 in Width, 4.375 in Height, 0.87 lb |
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 in Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage |
Product Type |
6" Frost Lens Showerlight, WH Plastic SF |
Lexan Flat Opal Albalite Len |
Short Description |
Frost Dome Glass Lens, Recessed Mount |
Lexan Flat Opal Albalite Len, Metal, 6 in (D), 1 CT |
Special Features |
Frost etched glass lens |
- |
|
Fixture Type |
Trim |
- |
for use with |
- |
Recessed Downlighting |
Mounting Type |
Recessed Mount |
Wall Mount |
package quantity |
- |
1 ct |
|
Brand |
Halo Housings/Trims/Other |
ROYAL PACIFIC, LTD. |
Manufacturers Part Number |
6150WH |
8505AL |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" 6100 and 6200 Trim |
- |
|
|
Application |
lighting |
- |
Energy Star |
- |
yes |
Mounting |
Recessed |
- |
standard |
Wet Locations;UL/cULus Listed |