Nacogdoches |
9 |
6 |
All Stores |
|
|
|
Vendor |
Platinum Tools |
Ideal |
Catalog Number |
3000 |
61647 |
Manufacturer Number |
3000 |
61-647 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
39121703 - Cable ties
|
N/A
|
UPC/EAN/GTIN |
00786261600202 |
00783250810970 |
Weight per package |
0.1 (lbs/each) |
0.3 (lbs/each) |
Description |
3000 Photo Control 120V 1500W SPST Flush Mounting
Flush Mount, 120 V, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 LB/Ea
|
61647 Single Range 50 to 1000V Ac NCVT W/Flashlight
Ideal 50-1000V Ac NCVT W/Flashlight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.91 (Each) |
$34.97 (Each) |
Carton/Reel |
$17.91 (1 Each) |
$34.97 (1 Each) |
Standard Packaging/Reel |
$214.92 (12 Each) |
$34.97 (1 Each) |
|
Material |
LEXAN |
- |
Voltage Rating |
120 V |
- |
Wattage |
1500 W |
- |
|
|
Height |
2 in |
- |
Size |
.375 Flush Mount |
- |
Width |
1 in |
- |
|
Description |
PHOTO CONTROL 120V 1500W SPST FLUSH MOUNTING |
SINGLE RANGE 50 TO 1000V AC NCVT W/FLASHLIGHT |
extra long description |
TORK 3000 Hook and Loop, 54'x1/2" |
- |
Long Description |
Flush Mount, 120 V, 1500 W, 1 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.1 lb/EA |
IDEAL 50-1000V AC NCVT w/Flashlight |
Product Type |
Flush Mount |
Single Range 50 to 1000V Ac NCVT W/Flashlight |
Short Description |
Flush Mount, 120 VAC, 1500 W, Lexan |
- |
Special Features |
Flush Mount With Gasket And Nut Supplied |
- |
|
for use with |
Pole Lanterns-Lawn Lighting |
- |
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Mounting Type |
Flush Mount |
- |
package quantity |
1 CT;12 PK |
- |
Sensor Type |
Cadmium Coated CDS Photocell |
- |
Standards Met |
cULus Listed |
- |
supply voltage |
120 Vac |
- |
Switch Type |
SPST |
- |
Timing Range |
2 Minutes |
- |
Warranty |
1 YEAR |
- |
|
Brand |
Nsi Industries |
Ideal |
Manufacturers Part Number |
3000 |
61-647 |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
|
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Flush Mount |
- |
Operating Temperature |
-40 to + 140 F |