Item Comparison: 626, 62720

Item

626 - 6-In-1 Tapping Tool, Cushion-Grip - Klein Tools

626
6-In-1 Tapping Tool, Cushion-Grip

$36.05 Each

$108.15 (3 Each)

QTY:
Each
Add
62720 - 6-In-1 Tapping Tool - Klein Tools

62720
6-In-1 Tapping Tool

$36.19 Each

$217.14 (6 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 135 83
Vendor Klein Tools Klein Tools
Catalog Number 626 62720
Manufacturer Number 626 627-20
Category Tool Kits - Miscellaneous Hand Tools Tool Kits - Miscellaneous Hand Tools
Classification Hand Tools Hand Tools
UNSPSC 27112806 - Threading taps 27112806 - Threading taps
UPC/EAN/GTIN 00092644626203 00092644537066
Weight per package 0.25 (lbs/each) 0.35 (lbs/each)
Description 626 6-In-1 Tapping Tool, Cushion-Grip
Cushion-Grip Tapping Tool, 7-3/4 In Overall Length, 0.25 LB
62720 6-In-1 Tapping Tool
Tapping Tool, 7-5/8 In Overall Length, 0.35 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.05 (Each) $36.19 (Each)
Carton/Reel $36.05 (1 Each) $36.19 (1 Each)
Standard Packaging/Reel $108.15 (3 Each) $217.14 (6 Each)
Overall Length 7-3/4 in;196.9 mm 7.625" (19.4 cm)
Description 6-IN-1 TAPPING TOOL, CUSHION-GRIP 6-IN-1 TAPPING TOOL
Extra Long Description KLEIN 626 Cushion-Grip 6-in-1 Tappi KLEIN 627-20 6-in-1 Tapping Tool
Features Klein Tools 6-in-1 Tap Tool quickly forms new threads and re-forms burred threads. It's also great for cleaning out plaster obstructions. Each tap size rethreads to the next larger size if threads are stripped. Klein's 6-in-1 Tapping Tool provides tradespeople with a versatile solution to forming new screw threads, reforming burred threads and/or cleaning out plaster obstructions. Six convenient thread sizes in one tool. Perfect for work across a variety of jobsites.
Long Description Cushion-Grip Tapping Tool, 7-3/4 in Overall Length, 0.25 lb Klein's 6-in-1 Tapping Tool provides tradespeople with a versatile solution to forming new screw threads, reforming burred threads and/or cleaning out plaster obstructions. Six convenient thread sizes in one tool. Perfect for work across a variety of jobsites.
Product Type Cushion-Grip 6-In-1 Tapping Tool 6-In-1 Tapping Tool
Short Description 6 in 1 Cushion-Grip Tapping Tools 6 in 1 Tapping Tool
Special Features Forms New Threads, Re-Forms Burred Or Damaged Threads, and Cleans Out Obstructions. -
Made In USA yes -
Package Quantity 3 CT 6 CT
Shank Length 4" (10.2 cm) -
Tap Sizes 6-in-1 Tap 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
Brand Klein Tools Klein Tools
Manufacturers Part Number 626 627-20
Category Description HAND TOOLS HAND TOOLS
Type Replacement Tap -
Status - Inactive
Weight 0.25 lb;0.11 kg 5.6 oz (159 g)
Application Each Tap Size Rethreads to Next Larger Size If Threads Are Stripped. Each Tap Size Rethreads to Next Larger Size If Threads Are Stripped.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat