Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Klein Tools |
Catalog Number |
6304 |
6001 |
Manufacturer Number |
6304 |
600-1 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Flashlights and Batteries
|
Hand Tools
|
UNSPSC |
-
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
645397930341 |
00092644850004 |
Weight per package |
0.35 (lbs/each) |
0.1 (lbs/each) |
Description |
6304 Workbrite 2 With Display
Workbrite Light, 100 LM (Led Flashlight);200 LM (C•O•B Led Work Light) Brightness (Lumens), 1.5 In Diameter, 8.5 In Height, 0.35 LB Weight, 2 In Width
|
6001 5/16" Cabinet Tip Screwdriver 1-1/2"
This Cabinet-Tip Screwdriver Is Built to Handle The Tough Jobs With Ease. The Stubby Size Allows For Precision In Tight Spaces. Special Heat-Treated Shafts Make For A Durable, Long Lasting Tool. The Precision-Machined Tip Provides The Exact Fit You Expect From Klein Tools.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.67 (Each) |
$9.17 (Each) |
Carton/Reel |
$24.67 (1 Each) |
$9.17 (1 Each) |
Standard Packaging/Reel |
$296.04 (12 Each) |
$55.02 (6 Each) |
|
|
Handle Color |
- |
Black |
Handle Material |
- |
Rubber |
|
Diameter |
1.5 in |
- |
Height |
8.5 in |
- |
Overall Length |
- |
3.438" (8.7 cm) |
Width |
2 in |
- |
|
Description |
WORKBRITE 2 WITH DISPLAY |
5/16" CABINET TIP SCREWDRIVER 1-1/2" |
extra long description |
- |
KLEIN 600-1 5/16" Cab Tip Screwdriv |
Features |
The WORKBRITE 2(TM) adapts to your work environment, making it the handiest of work lights. Equipped with a 200 lumen C•O•B LED work light, the WORKBRITE 2(TM) also features a 100 lumen flashlight and a rear, emergency red flasher LED. The WORKBRITE 2(TM) provides hands-free lighting in three different ways:a hanging hook, a 200º pivoting stand and a magnetic base. Whether you are under the hood, under the sink or just out in the dark, the WORKBRITE 2(TM) works great for any application. |
This Cabinet-Tip screwdriver is built to handle the tough jobs with ease. The stubby size allows for precision in tight spaces. Special heat-treated shafts make for a durable, long lasting tool. The precision-machined tip provides the exact fit you expect from Klein Tools. |
Long Description |
Workbrite Light, 100 lm (LED Flashlight);200 lm (C•O•B LED Work Light) Brightness (Lumens), 1.5 in Diameter, 8.5 in Height, 0.35 lb Weight, 2 in Width |
This Cabinet-Tip screwdriver is built to handle the tough jobs with ease. The stubby size allows for precision in tight spaces. Special heat-treated shafts make for a durable, long lasting tool. The precision-machined tip provides the exact fit you expect from Klein Tools. |
Product Type |
Workbrite Light |
5/16" Cab Tip Screwdriver 1-1/2" |
Short Description |
Workbrite Light, 200 lm, 1 CT |
- |
|
Brightness (Lumens) |
100 lm (LED Flashlight);200 lm (C•O•B LED Work Light) |
- |
media |
- |
Yes |
package quantity |
1 ct |
- |
Shank Length |
- |
1.5" (3.8 cm) |
Shank Type |
- |
Round |
Tip Size |
- |
5/16" (7.9 mm) |
tip type |
- |
Cabinet |
|
Brand |
ALLIANCE SPORTS GROUP LP |
Klein Tools |
Manufacturers Part Number |
6304 |
600-1 |
sub brand |
- |
Cushion-Grip |
|
Category Description |
FLASHLIGHTS AND BATTERIES |
HAND TOOLS |
|
Weight |
0.35 lb |
1.6 oz (45 g) |