Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
W38500 |
6416 |
Manufacturer Number |
W38500 |
6416 |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Anchors & Anchor Kits
|
N/A
|
UNSPSC |
31162102 - Wedge anchors
|
31162102 - Wedge anchors
|
UPC/EAN/GTIN |
00781002593119 |
00705591440166 |
Weight per package |
0.081 (lbs/each) |
7.75 (lbs/each) |
Description |
W38500 3/8'' X 5'' Wedge Anchor
Wedge Anchor, Steel, 5 In Length, Zinc Plated, Hex Head, 3-7/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.16 LB
|
6416 3/8 X 5 Wedge Anchor Zinc
Peco Fasteners 3/8 X 5 Wedge Anchors 50 Per Box
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$3.88 (Each) |
$1.13 (Each) |
Carton/Reel |
$193.89 (50 Each) |
$56.50 (50 Each) |
Standard Packaging/Reel |
$193.89 (50 Each) |
$226.00 (200 Each) |
|
|
|
Diameter |
3/8 |
- |
Length |
5 |
- |
Size |
3/8 x 5 |
3/8x5 |
|
Description |
3/8'' X 5'' WEDGE ANCHOR |
3/8 X 5 WEDGE ANCHOR ZINC |
extra long description |
DOTTIE W38500 3/8 X 5" Wedge Anchor |
PECO 6416 3/8X5 WEDGE ANCHOR ZINC 4 |
Features |
Wedge Anchors can be Installed through the Fixture, Full Thread |
- |
Long Description |
Wedge Anchor, Steel, 5 in Length, Zinc Plated, Hex Head, 3-7/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.16 lb |
PECO FASTENERS 3/8 X 5 WEDGE ANCHORS 50 PER BOX |
Product Type |
Wedge Anchor |
3/8X5 Wedge Anchor Zinc 44016 |
Short Description |
Wedge Anchor, Steel, 5 in, Zinc Plated |
- |
Special Features |
Features: Wedge Anchors can be Installed through the Fixture, Full Thread |
- |
|
Bolt Size |
3/8 x 2-1/4 |
- |
Drill Size |
3/8 |
- |
Drive Type |
Hex |
- |
Head Type |
Hex |
- |
included |
Washer And Nut |
- |
package quantity |
50 PK;300 CT |
- |
Thread Length |
3-7/8 |
- |
Thread Size |
3/8-16 |
- |
Thread Type |
Full |
- |
|
Brand |
LH DOTTIE |
Peco Fasteners |
Manufacturers Part Number |
W38500 |
6416 |
|
Category Description |
ANCHORS & ANCHOR KITS |
Fuses & Fuse Accessories |
Type |
Full Thread Wedge Anchor |
Anchor |