| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Bridgeport |
Topaz - Southwire LLC |
| Catalog Number |
248 |
649S |
| Manufacturer Number |
248 |
649S |
| Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
| Classification |
Steel Emt Fittings
|
N/A
|
| UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
| UPC/EAN/GTIN |
00781747002488 |
00751338232808 |
| Weight per package |
0.355 (lbs/each) |
1.992 LB |
| Description |
248 3-1/2" Steel Set/Screw Emt Coupling
Coupling, 3-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-5/16 In Length, 4-13/16 In Diameter, 0.355 LB/Ea
|
649S 3-1/2"Emt/Rigid SS Coup STL
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.75 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 4.31 Inch Diameter; 6 Per Case Standard Package; 3-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$10.70 (Each) |
$7.40 (Each) |
| Carton/Reel |
$64.20 (6 Each) |
$7.40 (1 Each) |
| Standard Packaging/Reel |
$64.20 (6 Each) |
$44.38 (6 Each) |
|
| Material |
- |
ZINC PLATED STEEL |
| Shape |
Straight |
- |
|
| Diameter |
4-13/16 in |
4.31 INCH |
| Length |
4-5/16 in |
4.75 INCH |
|
| Additional Information |
- |
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT; Number of Screws 4 |
| Commodity Description |
- |
Steel Set Screw Emt Couplings |
| Description |
3-1/2" STEEL SET/SCREW EMT COUPLING |
3-1/2"EMT/RIGID SS COUP STL |
| Extra Long Description |
BPT 248 3-1/2 IN Set Screw Cplg. St |
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.75 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 4.31 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D |
| Features |
Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. |
- |
| Long Description |
Coupling, 3-1/2 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-5/16 in Length, 4-13/16 in Diameter, 0.355 lb/EA |
3-1/2IN EMT/RIGID SS COUP STL |
| Product Type |
Coupling |
Emt Conduit Set Screw Coupling |
| Short Description |
Coupling, 3-1/2 in, Zinc Electro-Plate |
- |
| Special Features |
Concrete Tight |
- |
|
| Color/Finish |
Zinc Electro-Plated |
- |
| Connection Type |
Set Screw |
- |
| For Use With |
Two Lengths of EMT Conduit;Rigid and IMC Conduit |
- |
| Media |
Yes |
- |
| Package Quantity |
6 PK |
- |
| Standards Met |
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
|
| Brand |
Bridgeport |
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS |
| Manufacturers Part Number |
248 |
649S |
|
| Category Description |
STEEL EMT FITTINGS |
Fuses & Fuse Accessories |
| Type |
COUPLING |
SET SCREW |
|
| Trade Size |
3-1/2 in |
3-1/2 INCH |
|
| Standard Package |
- |
6 PER CASE |
| Weight |
0.355 lb/EA |
- |
|
| Application |
Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped. |
- |
| Approval |
- |
UL 514B, CSA |
| Standard |
UL |
- |
| Used On |
- |
RIGID/EMT CONDUIT |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|