Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Broan |
Catalog Number |
650 |
690 |
Manufacturer Number |
650 |
690 |
Category |
Unilets) -
Alum
|
Builders Products -
Combination Fans, Lights & Hea
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Fans & Heaters
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
00784564140562 |
00026715168071 |
Weight per package |
0.2 (lbs/each) |
4.8 (lbs/each) |
Description |
650 2" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 In Trade Size, 2.475 In Length, 0.2 LB/Ea
|
690 *Delisted* 60CFM, 3.0 Sones Upgrade Kit
60 CFM, 3.0 Sones, Economy Upgrade Kit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.39 (Each) |
$49.72 (Each) |
Carton/Reel |
$51.94 (5 Each) |
$49.72 (1 Each) |
Standard Packaging/Reel |
$259.68 (25 Each) |
$49.72 (1 Each) |
|
connection |
Threaded / Set Screw |
- |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
- |
|
Hub Size |
2 in |
- |
Length |
2.475 in |
- |
|
Description |
2" ALU SRS5 COND BODY CVR |
*DELISTED* 60CFM, 3.0 SONES UPGRADE KIT |
extra long description |
MIDWEST 650 2 COND BODY CVR |
- |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 in Trade Size, 2.475 in Length, 0.2 lb/EA |
60 CFM, 3.0 Sones, Economy Upgrade Kit |
Product Type |
2 Cond Body CVR |
Bath Fan Upgrade Kit, Broan, 60 CFM, 3.0 Sones |
Short Description |
Rigid Conduit Body Cover, 2 in, Form 5 Body, Aluminum |
- |
Special Features |
Corrosion Resistant |
- |
|
body type |
Conduit |
- |
dimensions |
2.4800 IN X 1.2800 IN X 1.0300 IN |
- |
for use with |
Rigid/IMC/EMT Conduit |
- |
Form |
Series 5 |
- |
includes |
Stainless Steel Screw |
- |
package quantity |
25 PK;5 CT |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
BROAN |
Manufacturers Part Number |
650 |
- |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FANS & HEATERS |
Type |
COVER |
Bathroom Fan Upgrade Kit |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For Bathrooms Up To 55 SQ-FT |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
- |
standard |
UL, cUL |
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
Call nearest store for Item Price
|