Nacogdoches |
1,355 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
650DC2 |
566DC2 |
Manufacturer Number |
650-DC2 |
566-DC2 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Classification |
Romex Connectors
|
Flex & MC Fittings
|
UNSPSC |
39121419 - Flex connectors
|
39121419 - Flex connectors
|
UPC/EAN/GTIN |
00781747156501 |
00781747155665 |
Weight per package |
0.051 (lbs/each) |
0.051 (lbs/each) |
Description |
650DC2 3/8" 2 Screw ZN DC Conn Strap, 1/2" Ko
Strap Connector, 3/8 In Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.051 LB/Ea
|
566DC2 3/8" MC 2-Screw Strap Type Diecast Connector
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 In Size, 1-5/16 In Length, 15/16 In Diameter, 0.370 In Knockout Size, 1 Conductor, Non-Insulated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$1.63 (Each) |
Carton/Reel |
$75.15 (100 Each) |
$163.30 (100 Each) |
Standard Packaging/Reel |
$751.50 (1000 Each) |
$1,633.00 (1000 Each) |
|
Material |
Die Cast Zinc |
Die-Cast Zinc |
Number of Conductors |
- |
1 |
|
Finish |
Ball Burnished;Mirror Smooth |
Ball burnish |
|
Diameter |
- |
15/16 in |
Length |
- |
1-5/16 in |
Size |
3/8 |
1/2 in |
|
Description |
3/8" 2 SCREW ZN DC CONN STRAP,1/2" KO |
3/8" MC 2-SCREW STRAP TYPE DIECAST CONNECTOR |
extra long description |
BPT 650-DC2 3/8" STRAP-TYPE CONN. |
BPT 566-DC2 3/8" AC/MC/NM-B CONNECT |
Features |
For connecting nonmetallic cable to box or enclosure. It can be used for one or two cables. Suitable for use with 18/3 to 12/3 SJO Cord. |
Recommended cable types to connect AC/MC/MCI-A/NM-B cable to box or enclosure. 12/2 (.44" 0 min) to 10/3 (.53" 0 max) For use with HCF/HCFMCI-A |
Long Description |
Strap Connector, 3/8 in Trade Size, Die Cast Zinc Material, +180 ° Connection Orientation, Screw/Strap Connection, 0.051 lb/EA |
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 1/2 in Size, 1-5/16 in Length, 15/16 in Diameter, 0.370 in Knockout Size, 1 conductor, Non-Insulated |
Product Type |
Strap Connector |
AC/MC Single Screw Strap Type Connector |
Short Description |
Strap Connector, 3/8 in, Die Cast Zinc |
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 1/2 in, Rectangular Throat |
Special Features |
Furnished with 2-way Phillips/Slotted Head Screw |
Two Screw Connector |
|
angle |
180 Deg |
180 Deg |
Connection Orientation |
+180 ° |
- |
Connection Type |
Screw;Strap |
Screw |
Connector Type |
Two Screw, Strap Type |
Two-Screw, Strap Type |
Enclosure Type |
- |
NEMA FB-1 |
for use with |
Connecting Nonmetallic Cable to Box or Enclosure |
Connect AC/MC/MCI-A/NM-B Cable to Box or Enclosure;12/2 AWG(0.44 in) to 10/3 AWG (0.53 in) For use with HCF/HCFMCI-A |
includes |
(2) Screw |
- |
Insulated/Non-Insulated |
- |
Non-Insulated |
Knockout Size |
- |
0.370 in |
media |
Yes |
Yes |
package quantity |
1000 PK;100 CT |
100 CT;1000 PK |
Standards Met |
UL Listed;CSA Certified;Federal Specification A-A-50552;UL E11698;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant |
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
650-DC2 |
566-DC2 |
sub brand |
- |
Bridgeport |
|
Category Description |
ROMEX CONNECTORS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
For connecting nonmetallic cable to box or enclosure. It can be used for one or two cables. |
Industrial |
standard |
UL, CSA |
UL |