Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Broan |
Catalog Number |
655RT |
655 |
Manufacturer Number |
655RT |
655 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Builders Products -
Combination Fans, Lights & Hea
|
Classification |
Steel Emt Fittings
|
Fans & Heaters
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
00784564004413 |
00026715002542 |
Weight per package |
0.61 (lbs/each) |
13.1 (lbs/each) |
Description |
655RT 2" Emt Comp Conn Raintight
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 LB/Ea
|
655 *Discontinued* 70CFM Heater/Fan/Light
Heater/Fan/Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 13.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.04 (Each) |
$130.42 (Each) |
Carton/Reel |
$80.21 (5 Each) |
$130.42 (1 Each) |
Standard Packaging/Reel |
$80.21 (5 Each) |
$130.42 (1 Each) |
|
Current Rating |
- |
12.8 A |
Voltage Rating |
- |
120 V |
|
Color |
- |
White |
Finish |
Zinc Plated |
- |
|
Height |
- |
5-3/4 in |
Length |
- |
14-1/4 in |
Size |
2 in |
- |
Width |
- |
8-1/4 in |
|
Description |
2" EMT COMP CONN RAINTIGHT |
*DISCONTINUED* 70CFM HEATER/FAN/LIGHT |
extra long description |
MIDWEST 655RT 2 EMT CMP CONN RAINTI |
- |
Features |
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure. |
Heater/Fan/Light, White Plastic Grille, 70 CFM. |
Long Description |
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 0.61 lb/EA |
Heater/Fan/Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12.8 A, 70 CFM, Incandescent Light, 100 W (Light Bulb);1536 W, 4 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 13.1 lb |
Product Type |
2 Emt CMP Conn Raintight |
Heater/Fan/Light, Broan, 70 CFM, 120 V, 12.8 Amp, 1536 WTT, 4.0 So |
Short Description |
EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Raintight |
Heater/Fan/Light, 120 V, Incandescent, 70 CFM |
Special Features |
Raintight |
Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Compact 23 GA steel housing f |
|
CFM |
- |
70 CFM |
Color/Finish |
Zinc Electro-Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
5.4900 IN X 4.7700 IN X 1.2200 IN |
- |
Duct Size |
- |
4 in |
fan type |
- |
Ventilation |
for use with |
EMT Conduit;Boxes and Enclosures |
- |
housing dimensions |
- |
14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
Insulated/Non-Insulated |
Non-Insulated |
- |
Light Type |
- |
Incandescent |
Maximum Air Flow |
- |
70 cfm |
package quantity |
5 PK |
1 CA |
Power Rating |
- |
100 W (Light Bulb);1536 W |
Sound Level/Sones |
- |
4 Sones |
Standards Met |
UL E-22132;cUL Listed |
UL MA |
|
|
Brand |
Cooper Crouse-Hinds |
Broan/Nutone LLC |
Manufacturers Part Number |
655RT |
655 |
|
Category Description |
STEEL EMT FITTINGS |
FANS & HEATERS |
Type |
Raintight compression connector |
Fan With Heater And Light |
|
|
Weight |
0.61 lb/EA |
13.1 lb |
|
Application |
Commercial |
Bathrooms Up to 65 SQ-FT |
standard |
UL, cUL |
UL Listed, HVI 2100 Certified |