Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Broan |
Catalog Number |
2677H |
658 |
Manufacturer Number |
2677H |
658 |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Builders Products -
Combination Fans, Lights & Hea
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101502 - Air exhausters
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
00026715139149 |
00026715023011 |
Weight per package |
9.75 (lbs/each) |
12.4 (lbs/each) |
Description |
2677H Housing F/2678F&2679F
Fan Housing, 4 In Duct Size, 120 V, 0.3 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.83 LB
|
658 *Discontinued* Heater/Fan Combination
Ventilation Duct Heater/Fan, 4 In Duct Size, 70 CFM Air Flow, 120 V, 11.9 A, 70 CFM, 4 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 12.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.00 (Each) |
$173.87 (Each) |
Carton/Reel |
$17.00 (1 Each) |
$173.87 (1 Each) |
Standard Packaging/Reel |
$68.00 (4 Each) |
$173.87 (1 Each) |
|
Current Rating |
- |
11.9 A |
Voltage Rating |
120 V |
120 V |
|
|
Height |
5-3/4 in |
5-3/4 in |
Length |
8 in |
14-1/4 in |
Width |
8-1/4 in |
8-1/4 in |
|
Description |
HOUSING F/2678F&2679F |
*DISCONTINUED* HEATER/FAN COMBINATION |
Features |
Fan housing type;2678f/2679f/2680f/fl2679f/fl2679ft/fl2680f/fl2680ft bath and ventilation fan used on;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;bulb wattage 100 watt;includes mounting ear;approval ul;standard package 4 per case. |
Heater/Fan, White Plastic Grille, 70 CFM;same as Model 655 but does not include light. |
Long Description |
Fan Housing, 4 in Duct Size, 120 V, 0.3 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.83 lb |
Ventilation Duct Heater/Fan, 4 in Duct Size, 70 CFM Air Flow, 120 V, 11.9 A, 70 CFM, 4 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 12.4 lb |
Product Type |
Fan/Light Housing Pack, Broan |
Heater/Fan, Broan, 70 CFM, 16-3/4 In X 10-5/8 In X 1-3/4 In Gri |
Short Description |
Fan Housing, 120 V, 4 in |
Ventilation Duct Heater/Fan, 120 V, 11.9 A, 70 CFM |
Special Features |
Type IC; Sturdy, easy mounting with mounting ears; Ceiling installation; 1 YR warranty |
Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; 15 AMP circuit acceptable; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Co |
|
CFM |
- |
70 CFM |
Duct Size |
4 in |
4 in |
fan type |
- |
Ventilation |
housing dimensions |
8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height |
Maximum Air Flow |
- |
70 cfm |
package quantity |
1 CA;4 PK |
1 CA |
Sound Level/Sones |
0.3 Sones |
4 Sones |
Standards Met |
- |
UL;HVI |
|
|
Brand |
Broan/Nutone LLC |
Broan/Nutone LLC |
Manufacturers Part Number |
2677H |
658 |
sub brand |
Ultra |
- |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
HOUSING PACK |
Fan With Heater |
|
|
|
Application |
2678F;2679F;2680F;FL2679F;FL2679FT;FL2680F;FL2680FT Models |
Bathrooms Up to 65 SQ-FT |
standard |
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit |
UL Listed, HVI 2100 Certified |