Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
65BR30PR0130 |
65BR30FLCVP130V |
Manufacturer Number |
65BR30/PROLINE-130 |
65BR30/FL/CVP-130V/15172 |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Classification |
Incandescent
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168247054 |
00046135151729 |
Weight per package |
0.2 (lbs/each) |
0.24 (lbs/each) |
Description |
65BR30PR0130 *Delisted* 65W Incan BR30 130V Med Base RFL FLD
BR30 Incandescent Lamp, 550 LM Brightness (Lumens), 65 W, 130 V, Frosted, 2000 H Average Life, Medium Base, Non Dimmable, 0.20 LB
|
65BR30FLCVP130V *Delisted* 65W Incan BR30 130V Med Base RFL FLD
OBS15172 Incandescent BR30 Reflector Lamp Inside Frost Finish Medium Aluminum Base 65WATT 130VOLT Flood Beam Commercial Value Pack 6BULBS Per Case 6BULBS Per Package
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.90 (Each) |
$3.56 (Each) |
Carton/Reel |
$2.90 (1 Each) |
$21.36 (6 Each) |
Standard Packaging/Reel |
$17.40 (6 Each) |
$21.36 (6 Each) |
|
amperage rating |
- |
500m |
Current Rating |
- |
500 mA |
Lamp Type |
- |
Incandescent |
Material |
- |
Aluminum (Base) |
Shape |
BR |
BR30 |
Voltage Rating |
130 |
130 |
Wattage |
65 W |
65 |
|
Base Type |
Medium |
Medium |
Color |
- |
White |
Color Rendering Index |
- |
100 |
color rendering index (cri) |
- |
100 |
color temperature |
- |
2850 |
Finish |
Frosted |
Reflector |
Style |
- |
Lighting an Area |
|
Diameter |
- |
3.752 |
Length |
- |
5.375 |
|
Additional Information |
BR30 Shape |
BR30 Shape |
Description |
*DELISTED* 65W INCAN BR30 130V MED BASE RFL FLD |
*DELISTED* 65W INCAN BR30 130V MED BASE RFL FLD |
extra long description |
GEL 65BR30/PROLINE 24705 INCANDESCE |
SYL 65BR30/FL/CVP-130V/15172 65BR30 |
Long Description |
Br30 Incandescent Lamp, 550 lm Brightness (Lumens), 65 W, 130 V, Frosted, 2000 h Average Life, Medium Base, Non Dimmable, 0.20 lb |
OBS15172 Incandescent BR30 Reflector Lamp Inside Frost Finish Medium Aluminum Base 65Watt 130Volt Flood Beam Commercial Value Pack 6Bulbs Per Case 6Bulbs Per Package |
Product Type |
24705 Incandescent Lamps |
65BR30FLCVP130V 6/CS 6/Sku |
Short Description |
Br30 Incandescent Lamp, 550 lm, 65W, 130V |
Br30 Incandescent Lamp, 2850K, 540 lm, 65W, 130V |
|
average life |
2000 h |
2000 |
Base |
E26/24 |
Medium |
beam angle |
- |
60 |
Brightness (Lumens) |
550 lm |
540 lm |
Filament Type |
- |
CC-6 |
lumens |
670 |
540 |
package quantity |
6 CA |
6 CA;6 PK |
Voltage |
- |
130.00 V |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
65BR30/PROLINE |
65BR30/FL/CVP-130V |
sub brand |
Proline(TM) |
- |
|
Category Description |
INCANDESCENT |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
INCANDESCENT |
|
|
|
Application |
Floodlight |
lighting |