Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ge Current, A Daintree Company |
Catalog Number |
65BR30PR0130 |
65R30FL130V |
Manufacturer Number |
65BR30/PROLINE-130 |
65R30/FL-130 |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168247054 |
00043168468558 |
Weight per package |
0.2 (lbs/each) |
0.27 (lbs/each) |
Description |
65BR30PR0130 *Delisted* 65W Incan BR30 130V Med Base RFL FLD
BR30 Incandescent Lamp, 550 LM Brightness (Lumens), 65 W, 130 V, Frosted, 2000 H Average Life, Medium Base, Non Dimmable, 0.20 LB
|
65R30FL130V *Delisted* 65W 130V BR30 Med Base Incand Lamp
BR30 Incandescent Lamp, 2600 K, 725 LM Brightness (Lumens), 65 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Base, Non Dimmable, 3.75 In Diameter, 5.38 In Length, 0.27 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.90 (Each) |
$4.46 (Each) |
Carton/Reel |
$2.90 (1 Each) |
$4.46 (1 Each) |
Standard Packaging/Reel |
$17.40 (6 Each) |
$133.80 (30 Each) |
|
Shape |
BR |
- |
Voltage Rating |
130 |
130 |
Wattage |
65 W |
65 |
|
Base Type |
Medium |
Medium |
color temperature |
- |
2600 K |
Finish |
Frosted |
- |
|
Diameter |
- |
3.75 in |
Length |
- |
5.38 in |
|
Additional Information |
BR30 Shape |
R30 Shape |
Description |
*DELISTED* 65W INCAN BR30 130V MED BASE RFL FLD |
*DELISTED* 65W 130V BR30 MED BASE INCAND LAMP |
extra long description |
GEL 65BR30/PROLINE 24705 INCANDESCE |
- |
Long Description |
Br30 Incandescent Lamp, 550 lm Brightness (Lumens), 65 W, 130 V, Frosted, 2000 h Average Life, Medium Base, Non Dimmable, 0.20 lb |
Br30 Incandescent Lamp, 2600 K, 725 lm Brightness (Lumens), 65 W, 130 V, CC-6 Filament, 2000 h Average Life, Medium Base, Non Dimmable, 3.75 in Diameter, 5.38 in Length, 0.27 lb |
Product Type |
24705 Incandescent Lamps |
46855 Incandescent Lamps |
Short Description |
Br30 Incandescent Lamp, 550 lm, 65W, 130V |
Br30 Incandescent Lamp, 2600K, 725 lm, 65W, 130V |
|
average life |
2000 h |
2000 h |
Base |
E26/24 |
Medium Screw (E26) |
Brightness (Lumens) |
550 lm |
725 lm |
Filament Type |
- |
CC-6 |
lumens |
670 |
670 |
package quantity |
6 CA |
30 CA |
|
Brand |
GE Current |
GE Current |
Manufacturers Part Number |
65BR30/PROLINE |
65R30/FL |
sub brand |
Proline(TM) |
WATT-MISER(R) |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
|
Manufacturer Status |
- |
Inactive |
Status |
Inactive |
Inactive |
|
|
Application |
Floodlight |
Floodlight;Indoor |