Stock Availability
|
Nacogdoches |
31 |
0 |
All Stores |
|
|
Basic Specs
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
65BR40FLPR0130 |
65BRFL130V |
Manufacturer Number |
65BR40/FL/PRO-130 |
65BR/FL-130V |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Classification |
Incandescent
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168249980 |
00046135152924 |
Weight per package |
0.36 (lbs/each) |
0.35 (lbs/each) |
Description |
65BR40FLPR0130 65W 130V BR40 Reflector Flood Med Base Incand Lamp
BR40 Incandescent Lamp, 675 LM Brightness (Lumens), 65 W, 130 V, Frosted, 2000 H Average Life, Medium Base, Non Dimmable, 0.36 LB
|
65BRFL130V 65W 130V BR40 Reflect Frost Incan
Incandescent BR40 Reflector Lamp Inside Frost Finish 65 Watt 130 Volt
|
Price & Packaging
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.78 (Each) |
$4.82 (Each) |
Carton/Reel |
$6.78 (1 Each) |
$4.82 (1 Each) |
Standard Packaging/Reel |
$203.40 (30 Each) |
$115.68 (24 Each) |
|
amperage rating |
- |
2500 |
Ballast Type |
- |
Medium |
Phase |
- |
24.000 10.000 |
Shape |
- |
BR40 |
Voltage Rating |
130 |
130 |
Wattage |
65 W |
65 W |
|
Base Type |
Medium |
Medium |
Color Rendering Index |
- |
100 |
color rendering index (cri) |
- |
100 |
color temperature |
- |
2850 K |
Finish |
Frosted |
Flood |
|
Diameter |
- |
5 in;127 mm |
Length |
- |
6.5 in;165.1 mm |
Size |
- |
Medium |
|
Additional Information |
BR40 Shape |
BR40 Shape |
Description |
65W 130V BR40 REFLECTOR FLOOD MED BASE INCAND LAMP |
65W 130V BR40 REFLECT FROST INCAN |
Long Description |
Br40 Incandescent Lamp, 675 lm Brightness (Lumens), 65 W, 130 V, Frosted, 2000 h Average Life, Medium Base, Non Dimmable, 0.36 lb |
Incandescent BR40 Reflector Lamp Inside Frost Finish 65 Watt 130 Volt |
Product Type |
24998 Incandescent Lamps |
65BRFL130V 24/CS 1/Sku |
Short Description |
Br40 Incandescent Lamp, 675 lm, 65W, 130V |
Br40 Incandescent Lamp, 2850K, 540 lm, 65W, 130V |
Special Features |
- |
Medium |
|
amps |
- |
Medium |
ANSI Code |
- |
Medium |
average life |
2000 h |
2000 |
Base |
- |
Medium |
beam angle |
- |
60 |
Brightness (Lumens) |
675 lm |
540 lm |
class |
- |
PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov |
Coil Voltage |
- |
4.000 4.000 |
dimensions |
- |
4.000 4.000 |
Filament Type |
- |
CC-6 |
Fixture Type |
- |
Medium |
lumens |
625 |
540 |
package quantity |
6 CA |
24 CA;1 PK |
Response Time |
- |
4.000 4.000 |
|
Brand |
GE Current |
Sylvania (Usc) |
Manufacturers Part Number |
65BR40/FL/PRO |
65BR/FL-130V/15292 |
sub brand |
Proline(TM) |
24.000 10.000 |
|
Category Description |
INCANDESCENT |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
INCANDESCENT |
|
Weight |
0.36 lb |
0.35 lb |
|
Application |
Floodlight |
Medium |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit 65BR40FLPR0130 - Ge By Current Lamps as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit 65BRFL130V - Sylvania-Ledvance as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|