Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Ge Current, A Daintree Company |
Catalog Number |
65BR40FLPR0130 |
65R40FLLL120 |
Manufacturer Number |
65BR40/FL/PRO-130 |
65R40FLLL120 |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168249980 |
00043168476836 |
Weight per package |
0.36 (lbs/each) |
0.34 (lbs/each) |
Description |
65BR40FLPR0130 *Delisted* 65W 130V BR40 Refl Flood Med Base Incan
BR40 Incandescent Lamp, 675 LM Brightness (Lumens), 65 W, 130 V, Frosted, 2000 H Average Life, Medium Base, Non Dimmable, 0.36 LB
|
65R40FLLL120 *Delisted* 65W BR40 120V Incan Med Screw 120V Lamp
BR40 Incandescent Lamp, 2600 K, 650 LM Brightness (Lumens), 65 W, 120 V, Soft White, CC-6 Filament, 2500 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 6.56 In Length, 0.34 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.78 (Each) |
$5.98 (Each) |
Carton/Reel |
$6.78 (1 Each) |
$5.98 (1 Each) |
Standard Packaging/Reel |
$203.40 (30 Each) |
$35.88 (6 Each) |
|
Voltage Rating |
130 |
120.0 |
Wattage |
65 W |
65.0 |
|
Base Type |
Medium |
Medium |
color temperature |
- |
2600 K |
Finish |
Frosted |
Soft White |
|
Diameter |
- |
5 in |
Length |
- |
6.56 in |
|
Additional Information |
BR40 Shape |
BR40 Shape |
Description |
*DELISTED* 65W 130V BR40 REFL FLOOD MED BASE INCAN |
*DELISTED* 65W BR40 120V INCAN MED SCREW 120V LAMP |
extra long description |
- |
GEL 65R40/FL/LL 47683 INCANDESCENT |
Long Description |
Br40 Incandescent Lamp, 675 lm Brightness (Lumens), 65 W, 130 V, Frosted, 2000 h Average Life, Medium Base, Non Dimmable, 0.36 lb |
Br40 Incandescent Lamp, 2600 K, 650 lm Brightness (Lumens), 65 W, 120 V, Soft White, CC-6 Filament, 2500 h Average Life, Medium Base, Non Dimmable, 5 in Diameter, 6.56 in Length, 0.34 lb |
Product Type |
24998 Incandescent Lamps |
47683 Incandescent Lamps |
Short Description |
Br40 Incandescent Lamp, 675 lm, 65W, 130V |
Br40 Incandescent Lamp, 2600K, 650 lm, 65W, 120V |
|
average life |
2000 h |
2500 h |
Base |
- |
Medium Screw (E26) |
Brightness (Lumens) |
675 lm |
650 lm |
Filament Type |
- |
CC-6 |
lumens |
625 |
480.0 |
package quantity |
6 CA |
30 CA |
|
Brand |
GE Current |
GE Current |
Manufacturers Part Number |
65BR40/FL/PRO |
65R40/FL/LL |
sub brand |
Proline(TM) |
- |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
|
Manufacturer Status |
Inactive |
- |
Status |
- |
Inactive |
|
|
Application |
Floodlight |
Indoor Floodlight |