Nacogdoches |
74 |
127 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
660LAG |
13017LA |
Manufacturer Number |
660LAG |
1301-7LA |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007191127 |
00032664750892 |
Weight per package |
0.1128 (lbs/each) |
0 |
Description |
660LAG SW SP Ac 15A 120V GRD Terminal La
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Light Almond, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
|
13017LA Switch Toggle SP 15A 120V GRD La
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.11 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.13 (Each) |
$1.21 (Each) |
Carton/Reel |
$1.13 (1 Each) |
$1.21 (1 Each) |
Standard Packaging/Reel |
$113.26 (100 Each) |
$121.44 (100 Each) |
|
amperage rating |
15 |
15 |
connection |
Grounding |
- |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) |
Number of Wires |
3 |
- |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 V |
Wire Size |
4 |
- |
|
Color |
Light Almond |
Light Almond |
Contact Material |
- |
Silver Alloy |
|
|
Description |
SW SP AC 15A 120V GRD TERMINAL LA |
SWITCH TOGGLE SP 15A 120V GRD LA |
extra long description |
P&S 660LAG SW SP AC 15A 120V GRD TE |
EWD 1301-7LA Switch Toggle SP 15A 1 |
Features |
Single Pole Switch in light almond with grounded terminals, is made with a thermoplastic toggle and frame. It has a smooth, quiet toggle action. It is made with high-impact resistant construction. 15 amps, 120 volts |
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in |
Long Description |
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, ThermoPlastic, Light Almond, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.11 lb |
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Wall Mount, 0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.11 lb |
Product Type |
SW SP Ac 15A 120V GRD Terminal La |
Switch Toggle SP 15A 120V GRD La |
Short Description |
15 A, 120 V, SP, Grounding Toggle Switch, Light Almond |
15 A, 120 V, SP, Toggle Switch, Light Almond |
Special Features |
Side Wire;High Impact Resistant Construction;Extra Long Strap |
3-Way Switches Feature Additional Push-In Common Termination for Feed-Through Tapping |
|
actuator type |
Toggle |
Toggle |
Connection Type |
Grounding |
Screw |
dimensions |
1.25 (L) x 1.090 (W) x 3.281 (H) in |
0.75 (W) x 0.88 (D) x 2.13 (L) in;3.28 in (Screw to Screw) |
Maximum Operating Temperature |
- |
+60 °C |
Minimum Operating Temperature |
- |
-20 °C |
Mounting Type |
Wall Mount |
Wall Mount |
Number of Ways |
- |
3 |
package quantity |
10 CT;100 PK |
10 CT;100 PK |
Standards Met |
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20 |
cULus Listed to UL 20, File no. E18704 |
|
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
660-LAG |
1301-7LA |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Grounding Toggle Switch |
TOGGLE SWITCH |
|
|
Application |
Residential;Commercial |
Residential |
Mounting |
WALL |
- |
nema rating |
NEMA Standards |
- |
standard |
UL 498 |
cULus Listed,NOM,NAFTA,RoHS Compliant |