Nacogdoches |
50 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Klein Tools |
Catalog Number |
662 |
662 |
Manufacturer Number |
662 |
662 |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Steel Emt Fittings
|
Hand Tools
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
27111701 - Screwdrivers
|
UPC/EAN/GTIN |
00784564106629 |
00092644851643 |
Weight per package |
0.27 (lbs/each) |
0.3 (lbs/each) |
Description |
662 1" STL Concrete Tight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 8-1/4 In Length, 0.30 LB
|
662 #2 Square Screwdriver With 4" Round Shank
Emt Compression Coupling, 0.2700 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.52 (Each) |
$10.03 (Each) |
Carton/Reel |
$62.89 (25 Each) |
$10.03 (1 Each) |
Standard Packaging/Reel |
$62.89 (25 Each) |
$30.09 (3 Each) |
|
Color Code |
- |
RED |
Finish |
Zinc Plated |
- |
|
Length |
8-1/4 in;209.55 mm |
- |
Overall Length |
- |
8.25" (21 cm) |
|
Description |
1" STL CONCRETE TIGHT COUPLING |
#2 SQUARE SCREWDRIVER WITH 4" ROUND SHANK |
extra long description |
MIDWEST 662 1 EMT CMP CPL |
KLEIN 662 #2 SQ Screwdriver 4" Roun |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
The Klein Tools #2 Square-Recess Tip Screwdriver features a 4-Inch shank. Color-coded red handle end for quick and easy identification. Round shank with Robertson tip for square-recess screws. Black-oxide shaft for corrosion resistance. Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patente |
Long Description |
EMT Compression Coupling, 1 in Trade Size, Zinc Plated, 8-1/4 in Length, 0.30 lb |
EMT Compression Coupling, 0.2700 lb/EA |
Product Type |
1 Emt CMP CPL |
#2 SQ Screwdriver 4" Round Shank |
Short Description |
EMT Compression Coupling, 1 in, Zinc Plated, 0.30 lb;0.14 kg |
EMT Compression Coupling, Concrete Tight |
Special Features |
Concrete-Tight;Raintight |
Concrete Tight |
|
dimensions |
1.8800 IN X 1.6900 IN X 1.6900 IN |
- |
for use with |
EMT Conduit;Combination Head Receptacle;Switch and Panel Screws |
- |
media |
- |
Yes |
package quantity |
25 CT |
- |
Shank Length |
- |
4" (10.2 cm) |
Shank Type |
- |
Round |
Standards Met |
UL E-22132;cUL |
UL Listed;cUL Certified |
Tip Size |
- |
#2 |
tip type |
- |
Square-Recess |
|
|
Brand |
Cooper Crouse-Hinds |
Klein Tools |
Manufacturers Part Number |
662 |
662 |
sub brand |
- |
Cushion-Grip |
|
Category Description |
STEEL EMT FITTINGS |
HAND TOOLS |
Type |
Compression coupling |
- |
|
|
Weight |
0.30 lb;0.14 kg |
0.2700 lb/EA |
|
Application |
Commercial |
- |
standard |
UL, cUL |