Item Comparison: 263, 663

Item

263 - 1-1/4" Steel Emt Concrete Tight Compression CPLG - Bridgeport

263
1-1/4" Steel Emt Concrete Tight Compression CPLG

$2.3518 Each

$58.80 (25 Each)

QTY:
Each
Add
663 - 1-1/4" STL Concrete Tight Coupling - Eaton

663
1-1/4" STL Concrete Tight Coupling

$4.576 Each

$45.76 (10 Each)

QTY:
Each
Add
Nacogdoches 0 10
All Stores 5,494 3,724
Vendor Bridgeport Eaton
Catalog Number 263 663
Manufacturer Number 263 663
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747002631 00784564106636
Weight per package 0.0204 (lbs/each) 0.44 (lbs/each)
Description 263 1-1/4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1.25 In Trade Size, Zinc Electro-Plated, 3-3/16 In Length, 1-29/32 In Diameter, 0.0204 LB/Ea
663 1-1/4" STL Concrete Tight Coupling
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.44 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.35 (Each) $4.58 (Each)
Carton/Reel $58.80 (25 Each) $45.76 (10 Each)
Standard Packaging/Reel $58.80 (25 Each) $45.76 (10 Each)
Material Steel -
Finish Zinc Electro-Plated Zinc Plated
Diameter 1-29/32 in -
Length 3-3/16 in -
Description 1-1/4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG 1-1/4" STL CONCRETE TIGHT COUPLING
extra long description BPT 263 1-1/4" STEEL COMP CPLG MIDWEST 663 1 1/4 EMT CMP CPL
Features Used to join two lengths of EMT. Concrete-tight. Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description EMT Compression Coupling, 1.25 in Trade Size, Zinc Electro-Plated, 3-3/16 in Length, 1-29/32 in Diameter, 0.0204 lb/EA EMT Compression Coupling, 1-1/4 in Trade Size, Zinc Plated, 0.44 lb/EA
Product Type Emt Compression Coupling 1 1/4 Emt CMP CPL
Short Description EMT Compression Coupling, 1.25 in, Zinc Electro-Plated, 0.0204 lb/EA EMT Compression Coupling, 1-1/4 in, Zinc Plated, 0.44 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
dimensions - 2.2500 IN X 2.0600 IN X 2.0600 IN
for use with EMT Conduit EMT Conduit
media Yes -
package quantity 25 PK;1 CT 10 CT
Standards Met Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL E-22132;cUL
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 263 663
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING Compression coupling
Trade Size 1.25 in 1-1/4 in
Weight 0.0204 lb/EA 0.44 lb/EA
Application Used to join two lengths of EMT. Concrete-tight. Commercial
standard cULus UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat