Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
664 |
TK115A |
Manufacturer Number |
664 |
TK115A |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564106643 |
00785991025460 |
Weight per package |
0.53 (lbs/each) |
0.5 (lbs/each) |
Description |
664 1-1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.53 LB/Ea
|
TK115A 1-1/2" Emt Compression Coupling
Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 2.500 In Length, 0.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.66 (Each) |
$21.64 (Each) |
Carton/Reel |
$66.62 (10 Each) |
$540.98 (25 Each) |
Standard Packaging/Reel |
$66.62 (10 Each) |
$540.98 (25 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Length |
- |
2.500 in |
Size |
- |
1-1/2 INCH |
|
Description |
1-1/2" STL CONCRETE TIGHT COUPLING |
1-1/2" EMT COMPRESSION COUPLING |
extra long description |
MIDWEST 664 1 1/2 EMT CMP CPL |
ABB TK115A 1.5 INCH COUPLING,COMP., |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Compression Coupling, 1-1/2 in Trade Size, Zinc Plated, 0.53 lb/EA |
Compression Coupling, 1-1/2 in Trade Size, Zinc Plated, 2.500 in Length, 0.5 lb/EA |
Product Type |
1 1/2 Emt CMP CPL |
1.5 Inch Coupling, Comp., Emt, STL |
Short Description |
EMT Compression Coupling, 1-1/2 in, Zinc Plated, 0.53 lb/EA |
EMT Compression Coupling, 1-1/2 in, Zinc Plated, 0.5 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
dimensions |
2.2500 IN X 2.2500 IN X 2.2500 IN |
- |
for use with |
EMT Conduit |
EMT Conduit |
package quantity |
10 CT |
25 CT |
Standards Met |
UL E-22132;cUL |
UL E16592 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
664 |
TK115A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression coupling |
EMT Conduit Fittings |
|
Trade Size |
1-1/2 in |
1-1/2 in |
|
Weight |
0.53 lb/EA |
0.5 lb/EA |
|
Application |
Commercial |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |